KRPC800SP - 600V Class L TD Fuse

Eaton

  • $1612.28 (Each)
  • $1,612.28 (Each)
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
KRPC800SP
Manufacturer
Eaton
Manufacturer's Part Number
KRP-C-800SP
Description
600V Class L TD Fuse
Eaton Bussmann Series Class L Fuse, KRP-C, Time-Delay, Current Limiting Fuse, 800 A, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712605083 / 00051712605083
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,612.28 (Each)
Resources
Images
 
 
KRPC800SP - Large Image
 
KRPC800SP - Large Image
 
KRPC800SP - Large Image
 
KRPC800SP - Large Image
 
KRPC800SP - Small Image
 
KRPC800SP - Video
Attachments
 
 
KRPC800SP - Specification Sheet
Tech Bulletins
 
 
KRPC800SP - Tech Bulletin
Other Links
 
 
KRPC800SP - Other
 
KRPC800SP - Other
 
KRPC800SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
300 kAIC at 600 Vac100 kA at 300 kAIC Vdc
Voltage Rating
600 Vac, 300 Vdc
amperage rating
800
connection
Bolted Blade End X Bolted Blade End
Material
Melamine Glass Tube
Dimensions and Weight
Size
2.50 In Diameter X 8.63 In Length
Descriptions
Description
600V CLASS L TD FUSE
Product Type
Low-Peak Time-Delay 300K
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
Long Description
Eaton Bussmann Series Class L fuse, KRP-C, time-delay, current limiting fuse, 800 A, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
extra long description
BUSS KRP-C-800SP LOW-PEAK TIME-DELA
Special Features
Small Footprint
Additional Information
media
Yes
Response Time
4 sec at 500%
dimensions
8.6300 IN X 2.5300 IN X 2.5300 IN
Fuse Class
Class L
Manufacturer Information
Manufacturers Part Number
KRP-C-800SP
Brand
Eaton
GTIN
00051712605083
UPC
051712605083
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KRPC800SP.
Jump To:

Cross Referenced

These items are similar to KRPC800SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KRP-C-800SP Eaton Bussmann 00051712605083
KLPC-800 SSAC 00079458301038
A4BQ800 Mersen 00782001939373

* All prices subject to change.

Begin Live Chat