KLU3000 - 3000A 600V TD Class L Fuse

Eaton

  • $3292.86 (Each)
  • $3,292.86 (Each)
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
KLU3000
Manufacturer
Eaton
Manufacturer's Part Number
KLU-3000
Description
3000A 600V TD Class L Fuse
Eaton Bussmann Series Class L Fuse, Klu, Fast-Acting, Current Limiting Fuse, 3000 A, Bladable Fuse, Interrupting Rating Of 200 Ka, 600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712497039 / 00051712497039
Weight per unit
16.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,292.86 (Each)
Resources
Images
 
 
KLU3000 - Small Image
 
KLU3000 - Large Image
 
KLU3000 - Large Image
 
KLU3000 - Large Image
 
KLU3000 - Large Image
 
KLU3000 - Large Image
 
KLU3000 - Video
Attachments
 
 
KLU3000 - Specification Sheet
Other Links
 
 
KLU3000 - Other
 
KLU3000 - Other
 
KLU3000 - Other
 
KLU3000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 600 Vac
amperage rating
3000
connection
Bolted Blade End X Bolted Blade End
Voltage Rating
600 V
Dimensions and Weight
Size
5.00 In Diameter X 10.75 In Length
Descriptions
extra long description
BUSS KLU-3000 LIMITRON TIME DELAY F
Product Type
Limitron Time Delay Fuse
Description
3000A 600V TD CLASS L FUSE
Long Description
Eaton Bussmann Series Class L fuse, KLU, fast-acting, current limiting fuse, 3000 A, bladable fuse, interrupting rating of 200 kA, 600 Vac
Special Features
Non-Indicating
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
Additional Information
dimensions
10.7500 IN X 5.0000 IN X 5.0000 IN
Response Time
5 sec at 500%
class
Class L
Fuse Class
Class L
media
Yes
Manufacturer Information
Manufacturers Part Number
KLU-3000
Brand
Eaton
GTIN
00051712497039
UPC
051712497039
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
16.85
Carton
1
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Mounting
Bolt-on
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KLU3000.
Jump To:

Similar Items

Similar items are close alternatives to KLU3000, though they may not be 100% alike.

Eaton Edison LCL Fuse, Non-Indicating, 3000 A, Class L, 200 Kaic, Copper Link Fu...
  • Our Part #: LCL3000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCL3000
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,990.05) ·
LCL3000 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,990.05

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to KLU3000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KLU-3000 Eaton Bussmann 00051712497039
KLLU-3000 SSAC 00079458017458
A4BY3000 Mersen 00782001939267

* All prices subject to change.

Begin Live Chat