JJS150 - 150A 600V Class T Fast Acting Cling Fuse

Eaton

  • $198.75 (Each)
  • $198.75 (Each)

In-Stock: 13 available at other locations ( find a store with stock)
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
JJS150
Manufacturer
Eaton
Manufacturer's Part Number
JJS-150
Description
150A 600V Class T Fast Acting Cling Fuse
Eaton Bussmann Series JJS Fuse, Current-Limiting Very Fast Acting Fuse, Small Footprint, VFD Line Protection, 150 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 200 Kaic At 600 V, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712628167 / 00051712628167
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.75 (Each)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
13
Resources
Other Links
 
 
JJS150 - Other
 
JJS150 - Other
 
JJS150 - Other
 
JJS150 - Other
 
JJS150 - Other
 
JJS150 - Other
Images
 
 
JJS150 - Small Image
 
JJS150 - Large Image
 
JJS150 - Large Image
 
JJS150 - Large Image
 
JJS150 - Large Image
 
JJS150 - Large Image
 
JJS150 - Large Image
 
JJS150 - Video
Attachments
 
 
JJS150 - Specification Sheet
Tech Bulletins
 
 
JJS150 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
150
Connection
Bolted Blade End X Bolted Blade End
Interrupt Rating
200 kAIC at 600 Vac
Voltage Rating
600 V
Dimensions and Weight
Size
0.88 In Diameter X 3.25 In Length
Descriptions
Description
150A 600V CLASS T FAST ACTING CLING FUSE
Extra Long Description
BUS JJS-150 TRON FAST ACTING FUSE C
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Bussmann series JJS fuse, Current-limiting very fast acting fuse, Small footprint, VFD line protection, 150 A, Class T, Non-indicating, Bolted blade end x bolted blade end, 200 kAIC at 600 V, Standard, 1, 600 V
Product Type
Tron Fast Acting Fuse Class T
Special Features
Small Footprint
Additional Information
Dimensions
3.2500 IN X 0.8800 IN X 0.8800 IN
Fuse Class
Class T
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JJS-150
GTIN
00051712628167
UPC
051712628167
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
1 View Store

A-L

Location Stock Available
Fort Smith
12 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of JJS150.
Jump To:

Cross Referenced

These items are similar to JJS150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JJS-150 Eaton Bussmann 00051712628167
JLLS-150 SSAC 79458190861
JLLS150 SSAC 00079458190861
A6T150 Mersen 00782001891466

* All prices subject to change.

Begin Live Chat