HRKR - 1/4 X 7/8 to 1/4" X 1 1/4" Universal In-Line Fus

Eaton

  • $11.44 (Each)
  • $11.44 (Each)

In-Stock: 10 available locally (Longview, TX ) ( change location)
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
HRKR
Manufacturer
Eaton
Manufacturer's Part Number
HRK-R
Description
1/4 X 7/8 to 1/4" X 1 1/4" Universal In-Line Fus
Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712538985 / 00051712538985
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.44 (Each)
Stock Availability
Longview
10 (Check another store)
All Stores
55
Resources
Images
 
 
HRKR - Small Image
 
HRKR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15 Amp
Connection
14 AWG Copper Wire Lead
Voltage Rating
32 V
Dimensions and Weight
Size
0.69 In Diameter X 2.19 In Length
Descriptions
Description
1/4 X 7/8 TO 1/4" X 1 1/4" UNIVERSAL IN-LINE FUS
Extra Long Description
EFSE HRK-R FUSEHOLDER
Long Description
RoHS Compliant
Product Type
Fuseholder
Special Features
Universal, For Used With 1/4 In X 7/8 In To 1-1/4 In Fuse, ROHS Complaint
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HRK-R
GTIN
00051712538985
UPC
051712538985
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
In-Line
Packaging
Weight per each
0.045
Carton
1
Uses, Certifications, and Standards
Application
Supplemental, Low Voltage, Low Amperage Control Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 55

Location search:

Greater Longview Area

Location Stock Available
Kilgore
1 View Store
Longview
10 View Store

Distribution Centers

Location Stock Available
Little Rock
30 View Store
Texarkana
9 View Store

A-L

Location Stock Available
Cabot
2 View Store

M-Z

Location Stock Available
Pampa
3 View Store

* All prices subject to change.

Begin Live Chat