GMA200MA - 200MA 250V Fa 5X20MM Glass Fuse

Eaton

  • $2.18 (Each)
  • $2.18 (Each)

  • $10.90 (Per 5)
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
GMA200MA
Manufacturer
Eaton
Manufacturer's Part Number
GMA-200MA
Description
200MA 250V Fa 5X20MM Glass Fuse
00517127176185|0005171|00517127176185|51712717618|17618|GMA200MA|Buss Bussman GMA200MA|Buss GMA200MA|Bussmann GMA200MA|Bussmann Nonstocks GMA200MA|Bussn GMA200MA|Cooper - Bussmann GMA200MA|Cooper - Cooper Lighting GMA200MA|Cooper B-Line GMA200MA|Cooper Bussmann LLC GMA200MA|Cooper Crouse GMA200MA|Cooper Crouse Hinds Inc GMA200MA|Cooper Crouse-Hinds GMA200MA|Cooper GMA200MA|Cooper Lighting GMA200MA|Cooper Lighting Inc. GMA200MA|Cooper Lighting Solutions - Canada GMA200MA|Cooper Lighting Solutions GMA200MA|C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712717618 / 00051712717618
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.18 (Each)
Carton
$10.90 (Per 5)
Resources
Images
 
 
GMA200MA - Large Image
 
GMA200MA - Small Image
 
GMA200MA - Large Image
 
GMA200MA - Large Image
 
GMA200MA - Large Image
 
GMA200MA - Large Image
Attachments
 
 
GMA200MA - Specification Sheet
 
GMA200MA - Specification Sheet
 
GMA200MA - Specification Sheet
 
GMA200MA - Specification Sheet
Brochures
 
 
GMA200MA - Brochure
 
GMA200MA - Brochure
 
GMA200MA - Brochure
 
GMA200MA - Brochure
Other Links
 
 
GMA200MA - Other
 
GMA200MA - Other
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
250
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Style
0.56 In Diameter X 2.00 In Length
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Product Type
Gma 200MA Buss Fuse
Description
200MA 250V FA 5X20MM GLASS FUSE
Long Description
00517127176185|0005171|00517127176185|51712717618|17618|GMA200MA|BUSS BUSSMAN GMA200MA|BUSS GMA200MA|Bussmann GMA200MA|Bussmann Nonstocks GMA200MA|BUSSN GMA200MA|COOPER - BUSSMANN GMA200MA|COOPER - COOPER LIGHTING GMA200MA|COOPER B-LINE GMA200MA|COOPER BUSSMANN LLC GMA200MA|COOPER CROUSE GMA200MA|COOPER CROUSE HINDS INC GMA200MA|COOPER CROUSE-HINDS GMA200MA|COOPER GMA200MA|COOPER LIGHTING GMA200MA|COOPER LIGHTING INC. GMA200MA|Cooper Lighting Solutions - Canada GMA200MA|Cooper Lighting Solutions GMA200MA|C
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Silver Plated Brass End Cap
extra long description
EFSE GMA-200MA GMA 200mA BUSS FUSE
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMA-200MA
Brand
EDISON
sub brand
Electronic Circuits
GTIN
00051712717618
UPC
051712717618
Taxonomies, Classifications, and Categories
Type
Electronic, Fast Acting
Category Description
GLASS FUSES (and ceramic)
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Enclosure
Electronic Circuits
Application
Non-Indicating
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMA200MA.
Jump To:

Similar Items

Similar items are close alternatives to GMA200MA, though they may not be 100% alike.

00051712647908|0051712|051712647908|05171264790|64790|Gma 200 R|GMA200R|Gma-200-...
  • Our Part #: GMA200R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GMA-200-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($16.85) ·
GMA200R - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat