GMA1R - 1A 250V Fa 5X20MM Glass Fuse

Eaton

  • $4.23 (Each)
  • $4.23 (Each)

  • $21.15 (Per 5)
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
GMA1R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-1-R
Description
1A 250V Fa 5X20MM Glass Fuse
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 1 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712647830 / 5027590501699 / 00051712647830
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.23 (Each)
Carton
$21.15 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
2,755
Resources
Images
 
 
GMA1R - Small Image
 
GMA1R - Large Image
 
GMA1R - Large Image
 
GMA1R - Large Image
 
GMA1R - Large Image
 
GMA1R - Large Image
Specifications Sheets
 
 
GMA1R - Specification Sheet
Other Links
 
 
GMA1R - Other
 
GMA1R - Other
 
GMA1R - Other
 
GMA1R - Other
Attachments
 
 
GMA1R - Specification Sheet
Brochures
 
 
GMA1R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat