GMA125R - 125MA 250V Fa 5X20MM Glass Fuse

Eaton

  • $4.64 (Each)
  • $4.64 (Each)

  • $23.20 (Per 5)
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
GMA125R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-125-R
Description
125MA 250V Fa 5X20MM Glass Fuse
00051712647861|0051712|051712647861|05171264786|64786|Gma 125 R|GMA125R|Gma-125-R|Gma 125MA Buss Fuse|Bussman Gma 125 R|Bussman GMA125R|Bussman Gma-125-R|Bussmann Division Gma 125 R|Bussmann Division GMA125R|Bussmann Division Gma-125-R|Bussmann Gma 125 R|Bussmann GMA125R|Bussmann Gma-125-R|Cooper Bussmann Gma 125 R|Cooper Bussmann GMA125R|Cooper Bussmann Gma-125-R|Cooper Bussmann North America Elect Gma 125 R|Cooper Bussmann North America Elect GMA125R|Cooper Bussmann North America Elect Gma-125-R|Eaton Bu
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712647861 / 00051712647861
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.64 (Each)
Carton
$23.20 (Per 5)
Resources
Images
 
 
GMA125R - Large Image
 
GMA125R - Small Image
 
GMA125R - Large Image
 
GMA125R - Large Image
 
GMA125R - Large Image
 
GMA125R - Large Image
Attachments
 
 
GMA125R - Specification Sheet
 
GMA125R - Specification Sheet
 
GMA125R - Specification Sheet
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
250
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Style
2.5 at (120V)
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Product Type
Gma 125MA Buss Fuse
Description
125MA 250V FA 5X20MM GLASS FUSE
extra long description
EFSE GMA-125-R GMA 125mA BUSS FUSE
Long Description
00051712647861|0051712|051712647861|05171264786|64786|GMA 125 R|GMA125R|GMA-125-R|GMA 125mA BUSS FUSE|BUSSMAN GMA 125 R|BUSSMAN GMA125R|BUSSMAN GMA-125-R|BUSSMANN DIVISION GMA 125 R|BUSSMANN DIVISION GMA125R|BUSSMANN DIVISION GMA-125-R|BUSSMANN GMA 125 R|BUSSMANN GMA125R|BUSSMANN GMA-125-R|Cooper Bussmann GMA 125 R|Cooper Bussmann GMA125R|Cooper Bussmann GMA-125-R|Cooper Bussmann North America Elect GMA 125 R|Cooper Bussmann North America Elect GMA125R|Cooper Bussmann North America Elect GMA-125-R|Eaton Bu
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Silver Plated Brass Endcap, ROHS Compliant
Additional Information
type of indicators
Non-Indicating
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMA-125-R
Brand
Cooper Bussmann North America
sub brand
Electronic Circuits
GTIN
00051712647861
UPC
051712647861
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.005
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Enclosure
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMA125R.
Jump To:

Similar Items

Similar items are close alternatives to GMA125R, though they may not be 100% alike.

Buss Gma-125MA Ul Fast Acting 5MM G
  • Our Part #: GMA125MA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GMA-125MA
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GMA125MA - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat