GDB10A - 10A 250V Fa Low-Break IEC Glass Fuse

Eaton

  • $5.70 (Each)
  • $5.70 (Each)

  • $28.50 (Per 5)
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
GDB10A
Manufacturer
Eaton
Manufacturer's Part Number
GDB-10A
Description
10A 250V Fa Low-Break IEC Glass Fuse
Eaton GDB Series Fast-Acting Fuse, 10A, 250 Vac or Less, 32 VDC (Self Certified)
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712431866 / 00051712431866
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.70 (Each)
Carton
$28.50 (Per 5)
Resources
Images
 
 
GDB10A - Large Image
 
GDB10A - Small Image
 
GDB10A - Large Image
 
GDB10A - Large Image
Attachments
 
 
GDB10A - Specification Sheet
Brochures
 
 
GDB10A - Brochure
Other Links
 
 
GDB10A - Other
 
GDB10A - Other
 
GDB10A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
amperage rating
10 A
Voltage Rating
250 Vac or less, 32 Vdc (self certified)
interrupt rating
35 AIC at 250 Vac
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Description
10A 250V FA LOW-BREAK IEC GLASS FUSE
Product Type
Buss Small Dimension Fuse
extra long description
EFSE GDB-10A BUSS SMALL DIMENSION F
Features
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse
Long Description
Eaton GDB Series Fast-acting fuse, 10A, 250 Vac or less, 32 Vdc (self certified)
Special Features
Low Breaking Capacity, Interrupt Rating 100 Amp at 250 V, Material Glass Tube, Nickel Plated Brass Endcap
Additional Information
dimensions
X X 0.7874 IN
Manufacturer Information
Manufacturers Part Number
GDB-10A
Brand
Eaton Bussmann series
GTIN
00051712431866
UPC
051712431866
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.005
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
VDE,CE Marked,CCC Marked,RoHS Compliant
Frequency Rating
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GDB10A.
Jump To:

Similar Items

Similar items are close alternatives to GDB10A, though they may not be 100% alike.

10A 250V Glass Small Dimension Fast Acting Fuse
  • Our Part #: GDB10A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($55.85) ·
GDB10A - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$11.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat