GDA6.3A - Buss Small Dim Fuse

Eaton

  • $9.05 (Each)
  • $9.05 (Each)

  • $45.25 (Per 5)
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
GDA6.3A
Manufacturer
Eaton
Manufacturer's Part Number
GDA-6.3A
Description
Buss Small Dim Fuse
Eaton Gda Series Fast-Acting Fuse 6.30A, 250 Vac, 32 VDC (Self Certified), Gda-6-3a
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/GTIN
051712431378 / 00051712431378
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.05 (Each)
Carton
$45.25 (Per 5)
Resources
Images
 
 
GDA6.3A - Large Image
 
GDA6.3A - Large Image
 
GDA6.3A - Large Image
 
GDA6.3A - Large Image
Attachments
 
 
GDA6.3A - Specification Sheet
Other Links
 
 
GDA6.3A - Other
 
GDA6.3A - Other
 
GDA6.3A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
1.5 kAIC at 250 Vac
Voltage Rating
250 Vac, 32 Vdc (self certified)
amperage rating
6.30A
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass end cap constructionCeramic tube
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Descriptions
Description
BUSS SMALL DIM FUSE
Product Type
Buss Small Dimension Fuse
Long Description
Eaton GDA Series Fast-acting fuse 6.30A, 250 Vac, 32 Vdc (self certified), GDA-6-3A
extra long description
EFSE GDA-6.3A BUSS SMALL DIMENSION
Special Features
High Breaking Capacity, Interrupt Rating 1500 Amp at 250 Vac, Material Ceramic Tube, Nickel Plated Brass Endcap
Features
Fast-acting, high breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block or fuse clip. Also available axial leads for thru-hole installation. Eaton’s GSA fast-acting, high breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or
Additional Information
dimensions
0.7874 IN X 0.1969 IN X 0.1969 IN
Manufacturer Information
Manufacturers Part Number
GDA-6.3A
Brand
Eaton Bussmann series
GTIN
00051712431378
UPC
051712431378
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.006
Carton
5
Uses, Certifications, and Standards
Frequency Rating
50 HZ
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
VDE,CE Marked,CCC Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat