FRNR40 - 40A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $29.95 (Each)
  • $29.95 (Each)

  • $299.50 (Per 10)

In-Stock: 11 available locally (Texarkana, TX) (change location)
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
FRNR40
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-40
Description
40A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 40 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.81 In Diameter, 3 In Overall Length, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712101783 / 00051712101783
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.95 (Each)
Carton
$299.50 (Per 10)
Stock Availability
Texarkana
11 (Check another store)
All Stores
410
Resources
Images
 
 
FRNR40 - Small Image
 
FRNR40 - Large Image
 
FRNR40 - Large Image
 
FRNR40 - Large Image
 
FRNR40 - Large Image
 
FRNR40 - Large Image
 
FRNR40 - Large Image
 
FRNR40 - Large Image
 
FRNR40 - Large Image
 
FRNR40 - Large Image
 
FRNR40 - Large Image
 
FRNR40 - Video
Attachments
 
 
FRNR40 - Specification Sheet
Tech Bulletins
 
 
FRNR40 - Tech Bulletin
Other Links
 
 
FRNR40 - Other
 
FRNR40 - Other
 
FRNR40 - Other
 
FRNR40 - Other
 
FRNR40 - Other
 
FRNR40 - Other
 
FRNR40 - Other
 
FRNR40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Voltage Rating
250 V ac;125 V dc
interrupt rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Ferrule
amperage rating
40
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
0.81 in
Overall Length
3 in
Size
0.81 In Diameter X 3.00 In Length
Descriptions
Product Type
Fusetron Fuse
Time Delay Fusetron Fuse
Description
40A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 40 A, 250 V ac;125 V dc, Ferrule Terminal, 0.81 in Diameter, 3 in Overall Length, 0.12 lb
Features
Eaton Bussmann(R) series advanced protection, energy efficient FRN-R Class RK5 dual element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay – 10 seconds (minimum) at 500% of rated current (8 seconds for 110-30A sizes).
Short Description
Fusetron Fuse, 40 A, 250 VAC/125 V dc, Time Delay, RK5 Class
Special Features
Finger Safe
extra long description
BUSS FRN-R-40 FUSETRON DUAL-ELEMENT
Additional Information
Fuse Class
RK5 Class
Fuse Type
Dual Element
Response Time
10 s @ 500%
Connection Type
Ferrule End x Ferrule End
package quantity
10 CT
Standards Met
UL Listed;STD. 248-12;Class RK-5, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
Made in USA
yes
media
Yes
dimensions
3.0000 IN X 0.8100 IN X 0.8100 IN
element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRN-R-40
GTIN
00051712101783
UPC
051712101783
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
10
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FRNR40.
Jump To:

Similar Items

Similar items are close alternatives to FRNR40, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, ...
  • Our Part #: ECNR40
  • Texarkana Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR40
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($228.80) ·
ECNR40 - Edison Fuses

Texarkana Availability: In Stock

Total Availability: In Stock

Book Price

$22.88

Each

QTY:
Each
Add
Time Delay Cartridge-40a
  • Our Part #: DLNR40
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DLN-R-40
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($125.70) ·
DLNR40 - Bussmann Fuses

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.57

Each

QTY:
Each
Add
Power Fuse, Time Delay Fuse Speed, Class RK5 Fuse, 40 A, 250 V Ac;250 V DC, Fibe...
  • Our Part #: TR40R
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR40R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($245.70) ·
TR40R - Mersen Fuses

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.57

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-40 Eaton Bussmann 00051712101783
FLNR-40 SSAC 00079458150759
TR40R Mersen 00782001747916

* All prices subject to change.

Begin Live Chat