FRNR225 - 225A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $267.12 (Each)
  • $267.12 (Each)

In-Stock: 1 available locally (Vidalia, LA) (change location)
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
FRNR225
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-225
Description
225A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 225 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 250 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507493 / 00051712507493
Weight per unit
1.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$267.12 (Each)
Stock Availability
Vidalia
1 (Check another store)
Alexandria
4
All Stores
24
Resources
Images
 
 
FRNR225 - Small Image
 
FRNR225 - Large Image
 
FRNR225 - Large Image
 
FRNR225 - Large Image
 
FRNR225 - Large Image
 
FRNR225 - Large Image
 
FRNR225 - Large Image
 
FRNR225 - Large Image
 
FRNR225 - Large Image
 
FRNR225 - Video
Attachments
 
 
FRNR225 - Specification Sheet
Tech Bulletins
 
 
FRNR225 - Tech Bulletin
Other Links
 
 
FRNR225 - Other
 
FRNR225 - Other
 
FRNR225 - Other
 
FRNR225 - Other
 
FRNR225 - Other
 
FRNR225 - Other
 
FRNR225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC at 250 Vac20 kAIC at 125 Vdc
amperage rating
225
Voltage Rating
250 VAC, 125 VDC
connection
Blade End X Blade End
Dimensions and Weight
Size
2.38 In Diameter X 8.63 In Length
Descriptions
Product Type
Fusetron Dual-Element
Description
225A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 225 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 250 Vdc
extra long description
BUSS FRN-R-225 FUSETRON DUAL-ELEMEN
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Additional Information
Response Time
10 S at 500%
dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
Fuse Class
Class RK5
element
Dual
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRN-R-225
GTIN
00051712507493
UPC
051712507493
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.93
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Distribution Centers

Location Stock Available
Baton Rouge
4 View Store
Springdale
1 View Store

A-L

Location Stock Available
Gonzales
2 View Store

M-Z

Location Stock Available
New Orleans
9 View Store
These alternate items can be purchased instead of FRNR225.
Jump To:

Similar Items

Similar items are close alternatives to FRNR225, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • Our Part #: ECNR225
  • Vidalia Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR225
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($210.26) ·
ECNR225 - Edison Fuses

Vidalia Availability: Out Of Stock

Total Availability: In Stock

Book Price

$210.26

Each

QTY:
Each
Add
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 225A Blade Tri-Onic®
  • Our Part #: TR225R
  • Vidalia Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR225R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($135.90) ·
TR225R - Mersen Fuses

Vidalia Availability: Out Of Stock

Total Availability: In Stock

Book Price

$135.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR225 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-225 Eaton Bussmann 00051712507493
FLNR-225 SSAC 00079458150896
FLNR2.25 SSAC 00079458150421
TR225R Mersen 00782001748111

* All prices subject to change.

Begin Live Chat