FRNR125 - 125A 250V TD Class RK5 Dual Elem Fusetron

Eaton Bussmann Series

  • $149.58 (Each)
  • $149.58 (Each)

In-Stock: 2 available locally (Monroe, LA) (change location)
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
FRNR125
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-125
Description
125A 250V TD Class RK5 Dual Elem Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 125 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507455 / 00051712507455
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.58 (Each)
Stock Availability
Monroe
2 (Check another store)
West Monroe
3
All Stores
158
Resources
Images
 
 
FRNR125 - Small Image
 
FRNR125 - Large Image
 
FRNR125 - Large Image
 
FRNR125 - Large Image
 
FRNR125 - Large Image
 
FRNR125 - Large Image
 
FRNR125 - Large Image
 
FRNR125 - Large Image
 
FRNR125 - Large Image
 
FRNR125 - Video
Attachments
 
 
FRNR125 - Specification Sheet
Tech Bulletins
 
 
FRNR125 - Tech Bulletin
Other Links
 
 
FRNR125 - Other
 
FRNR125 - Other
 
FRNR125 - Other
 
FRNR125 - Other
 
FRNR125 - Other
 
FRNR125 - Other
 
FRNR125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
125
interrupt rating
200 kAIC at 250 Vac20 kAIC at 125 Vdc
Voltage Rating
250 VAC, 125 VDC
connection
Blade End X Blade End
Dimensions and Weight
Size
1.56 In Diameter X 7.13 In Length
Descriptions
Product Type
Fusetron Dual-Element Class RK5
Description
125A 250V TD CLASS RK5 DUAL ELEM FUSETRON
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 125 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 125 Vdc
extra long description
BUSS FRN-R-125 FUSETRON DUAL-ELEMEN
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Additional Information
Response Time
10 S at 500%
dimensions
2.1000 IN X 0.5400 IN X 0.5400 IN
Fuse Class
Class RK5
element
Dual
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRN-R-125
GTIN
00051712507455
UPC
051712507455
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.83
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FRNR125.
Jump To:

Similar Items

Similar items are close alternatives to FRNR125, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • Our Part #: ECNR125
  • Monroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR125
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($118.66) ·
ECNR125 - Edison Fuses

Monroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.66

Each

QTY:
Each
Add
FLNR125ID Is A Class RK5 Fuse With An Ampere Rating Of 125 and Knife-Blade-Style...
  • Our Part #: FLNR125ID
  • Monroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLNR125ID
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($131.41) ·
FLNR125ID - Littelfuse

Monroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$131.41

Each

QTY:
Each
Add
Time-Delay Cartridge-125a
  • Our Part #: DLNR125
  • Monroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DLN-R-125
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.14) ·
DLNR125 - Bussmann Fuses

Monroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRNR125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-125 Eaton Bussmann 00051712507455
FLNR-125 SSAC 00079458150841
FLNR.125 SSAC 00079458150124
TR125R Mersen 00782001748050

* All prices subject to change.

Begin Live Chat