FNQR8 - 8A 600V TD Class CC Fuse

Eaton

  • $62.25 (Each)
  • $62.25 (Each)

  • $622.50 (Per 10)

In-Stock: 31 available at other locations ( find a store with stock)
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
FNQR8
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-R-8
Description
8A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 8 A, 600 V Ac, Melamine Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712497060 / 00051712497060
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.25 (Each)
Carton
$622.50 (Per 10)
Stock Availability
Katy
0 (Find nearest stock)
Houston RDC
0
All Stores
31
Resources
Images
 
 
FNQR8 - Small Image
 
FNQR8 - Large Image
 
FNQR8 - Large Image
 
FNQR8 - Large Image
 
FNQR8 - Large Image
 
FNQR8 - Large Image
Attachments
 
 
FNQR8 - Specification Sheet
Other Links
 
 
FNQR8 - Other
 
FNQR8 - Other
 
FNQR8 - Other
 
FNQR8 - Other
Tech Bulletins
 
 
FNQR8 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
8
Connection
Ferrule End X Ferrule End
Current Rating
8 A
Interrupt Rating
200 kAIC (RMS Symmetrical)
Material
Melamine
Voltage Rating
600 V ac
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
8A 600V TD CLASS CC FUSE
Extra Long Description
BUS FNQ-R-8 CLASS CC TIME DELAY 10
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 8 A, 600 V ac, Melamine Material, 0.41 in Diameter, 1.5 in Overall Length, 0.02 lb
Product Type
Fuse
Short Description
8 A, 600 VAC, Time Delay Class CC Fuse
Special Features
Rejection Style
Additional Information
Connection Type
Ferrule End x Ferrule End
Dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Fuse Class
Class CC
Fuse Speed
Time Delay
Made In USA
yes
Package Quantity
10 CT
Response Time
12 s @ 200%
Standards Met
UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FNQ-R-8
GTIN
00051712497060
UPC
051712497060
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Branch Circuits;Line Protection;Small Control Transformers;Industrial Control
Standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
6 View Store
Tyler
6 View Store

M-Z

Location Stock Available
Sulphur Springs
3 View Store
These alternate items can be purchased instead of FNQR8.
Jump To:

Similar Items

Similar items are close alternatives to FNQR8, though they may not be 100% alike.

Cross Referenced

These items are similar to FNQR8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-R-8 Eaton Bussmann 51712497060
FNQ-R-8 Eaton 00051712497060
KLDR-8 SSAC 00079458112344
ATQR8 Mersen 00782001906641

* All prices subject to change.

Begin Live Chat