CCP1DCC - Compact Circuit Protec 1P

Eaton

  • $56.31 (Each)
  • $56.31 (Each)

  • $337.86 (Per 6)
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
CCP1DCC
Manufacturer
Eaton
Manufacturer's Part Number
CCP-1-DCC
Description
Compact Circuit Protec 1P
Eaton Bussmann Series CCP UL98 Fusible Disconnect, UL98 Fusible Disconnect, Single-Pole, Class CC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
N/A
UPC/GTIN
051712158114 / 00051712158114
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.31 (Each)
Standard Packaging
$337.86 (Per 6)
Resources
Other Links
 
 
CCP1DCC - Other
 
CCP1DCC - Other
 
CCP1DCC - Other
Images
 
 
CCP1DCC - Large Image
 
CCP1DCC - Large Image
 
CCP1DCC - Large Image
Attachments
 
 
CCP1DCC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30 Amp
Voltage Rating
80 Vdc
connection
Box Lug/Spade
actuator
Padlockable Handle
Poles
Single-pole
Dimensions and Weight
Size
2.10 In Width X 3.10 In Depth X 3.70 In Height
Descriptions
Product Type
Compact Circuit Protec 1POLE Class CC DC
Description
COMPACT CIRCUIT PROTEC 1P
Features
The revolutionary Bussmann™ series CCP with CUBEFuse™ is a fused branch circuit disconnect that requires up to 67% less space with ratings up to 600A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.
Long Description
Eaton Bussmann series CCP UL98 fusible disconnect, UL98 fusible disconnect, Single-pole, Class CC
Special Features
Short Circuit Current Rating 20 kA, Fuse Type Class CC (DC Rated)
extra long description
BUSS CCP-1-DCC Compact Circuit Prot
Additional Information
dimensions
3.6500 IN X 2.0700 IN X 3.1400 IN
indicator
Local Fuse Indication Light
Manufacturer Information
Manufacturers Part Number
CCP-1-DCC
Brand
Eaton
GTIN
00051712158114
UPC
051712158114
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
UL98 fusible disconnect
Packaging
Weight per each
0.22
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20 To 75 Deg C
Mounting
35 MM DIN RAIL
standard
Contact Manufacturer,RoHS Compliant,Not Applicable
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat