CCP130CC - 1P 30A 600V Compact Circuit Protector

Eaton Bussmann Series

  • $37.73 (Each)
  • $37.73 (Each)

  • $226.38 (Per 6)

Availability: Currently Out Of Stock
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
CCP130CC
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
CCP-1-30CC
Description
1P 30A 600V Compact Circuit Protector
Eaton Bussmann Series RD Non-Fused Rotary Disconnect Switch, Standard Switch, Front Handle Operation, 600V, 1200A, Non-Fused Disconnect Switch, CCP-1-30CC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
051712157858 / 00051712157858
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.73 (Each)
Carton
$226.38 (Per 6)
Resources
Images
 
 
CCP130CC - Small Image
 
CCP130CC - Large Image
 
CCP130CC - Large Image
 
CCP130CC - Large Image
 
CCP130CC - Video
Attachments
 
 
CCP130CC - Specification Sheet
Other Links
 
 
CCP130CC - Other
 
CCP130CC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Single-pole
amperage rating
30A
Voltage Rating
600 Vac, 125 Vdc
Descriptions
Product Type
Compact Circuit Protector 1POLE Class CC
Description
1P 30A 600V COMPACT CIRCUIT PROTECTOR
extra long description
BUSS CCP-1-30CC Compact Circuit Pro
Features
The revolutionary Bussmann™ series CCP with CUBEFuse™ is a fused branch circuit disconnect that requires up to 67% less space with ratings up to 600A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.
Long Description
Eaton Bussmann series RD non-fused rotary disconnect switch, Standard switch, Front handle operation, 600V, 1200A, Non-fused disconnect switch, CCP-1-30CC
Additional Information
dimensions
3.6500 IN X 2.0700 IN X 3.1400 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
CCP-1-30CC
Brand
Eaton
GTIN
00051712157858
UPC
051712157858
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
UL98 fusible disconnect
Packaging
Weight per each
0.24
Carton
6
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Contact Manufacturer,Not Applicable,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat