ATC20 - 20A 32V Blade-Type Fuse

Eaton

  • $1.56 (Each)
  • $1.56 (Each)

  • $7.80 (Per 5)

Availability: In Stock Locally
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
ATC20
Manufacturer
Eaton
Manufacturer's Part Number
ATC-20
Description
20A 32V Blade-Type Fuse
Eaton Bussmann Series Atc Blade Fuse, 32 VDC, 20A, 1 Kaic, Non Indicating, Blade Fuse, Yellow
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121612 - Blade fuses
UPC/GTIN
051712703260 / 00051712703260
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.56 (Each)
Carton
$7.80 (Per 5)
Resources
Images
 
 
ATC20 - Large Image
 
ATC20 - Large Image
 
ATC20 - Large Image
 
ATC20 - Large Image
 
ATC20 - Small Image
 
ATC20 - Video
Attachments
 
 
ATC20 - Specification Sheet
Brochures
 
 
ATC20 - Brochure
Other Links
 
 
ATC20 - Other
 
ATC20 - Other
 
ATC20 - Other
 
ATC20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
1000 Amp
amperage rating
20 Amp
Voltage Rating
32 VDC
connection
Blade End
Material
Colored Plastic Housing, Zinc Fuse Element
Dimensions and Weight
Size
0.760 In Width X 0.207 In Depth X 0.752 In Height
Descriptions
Description
20A 32V BLADE-TYPE FUSE
Product Type
Atc Blade Fuse - 20 Amp (5 In Tin)
Features
Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.
Long Description
Eaton Bussmann series ATC blade fuse, 32 Vdc, 20A, 1 kAIC, Non Indicating, Blade fuse, Yellow
Special Features
Color Yellow
extra long description
EFSE ATC-20 ATC BLADE FUSE - 20 AMP
Additional Information
dimensions
1.6300 IN X 1.3800 IN X 0.3800 IN
type of indicators
Non-Indicating
media
Yes
Manufacturer Information
Manufacturers Part Number
ATC-20
Brand
Eaton Bussmann series
GTIN
00051712703260
UPC
051712703260
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Blade fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
UL Listed,RoHS Compliant
Application
Vehicles: On-Road
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat