ATC15 - 15A 32V Blade-Type Fuse Blue

Eaton

  • $1.56 (Each)
  • $1.56 (Each)

  • $7.80 (Per 5)
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
ATC15
Manufacturer
Eaton
Manufacturer's Part Number
ATC-15
Description
15A 32V Blade-Type Fuse Blue
Eaton Bussmann Series Atc Blade Fuse, 32 VDC, 15A, 1 Kaic, Non Indicating, Blade Fuse, Blue
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121612 - Blade fuses
UPC/GTIN
051712703253 / 00051712703253
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.56 (Each)
Carton
$7.80 (Per 5)
Resources
Images
 
 
ATC15 - Small Image
 
ATC15 - Large Image
 
ATC15 - Large Image
 
ATC15 - Large Image
 
ATC15 - Large Image
 
ATC15 - Large Image
 
ATC15 - Large Image
 
ATC15 - Video
Attachments
 
 
ATC15 - Specification Sheet
Brochures
 
 
ATC15 - Brochure
Other Links
 
 
ATC15 - Other
 
ATC15 - Other
 
ATC15 - Other
 
ATC15 - Other
 
ATC15 - Other
Specifications Sheets
 
 
ATC15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15 Amp
Voltage Rating
32 V dc
connection
Blade End
interrupt rating
1 kAIC
Material
Plastic;Zinc
Current Rating
15 A
Dimensions and Weight
Size
0.760 In Width X 0.207 In Depth X 0.752 In Height
Overall Length
0.760 in;16.7 mm
Descriptions
Description
15A 32V BLADE-TYPE FUSE BLUE
Product Type
Blade Fuse
Long Description
Blade Fuse, Fast Acting Fuse Speed, Blade End Connection, 15 A, 32 V dc, -40 to +100 °C, 0.760 in Overall Length
Special Features
Color Blue
Short Description
15 A, 32 V dc, Fast Acting Fuse
Features
A range of UL Recognized fast-acting ATC blade fuses for automotive and low-voltage control circuits.
extra long description
EFSE ATC-15 ATC BLADE FUSE - 15 AMP
Additional Information
dimensions
1.6300 IN X 1.3800 IN X 0.3800 IN
type of indicators
Non-Indicating
Fuse Speed
Fast Acting
Connection Type
Blade End
Operating Temperature Range
-40 to +100 °C
Standards Met
UL Listed File E56412;Guide JFHR2;UL 248-1 Listed;ISO 8820-3 / SAE J1284 / JASO 612;SAE J1171;RoHS Compliant
package quantity
5 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ATC-15
GTIN
00051712703253
UPC
051712703253
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Blade fuse
Packaging
Weight per each
0.03
Carton
5
Uses, Certifications, and Standards
standard
UL Listed,RoHS Compliant
Application
Automotive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat