ATC10 - 10A 32V Blade-Type Fuse Red

Eaton

  • $1.56 (Each)
  • $1.56 (Each)

  • $7.80 (Per 5)
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
ATC10
Manufacturer
Eaton
Manufacturer's Part Number
ATC-10
Description
10A 32V Blade-Type Fuse Red
Motor Fuse-Link, Medium Voltage, 125 A, Ac 3.6 KV, 76 X 359 MM, Back-Up, BS, With Striker
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121612 - Blade fuses
UPC/GTIN
051712703246 / 00051712703246
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.56 (Each)
Carton
$7.80 (Per 5)
Resources
Attachments
 
 
ATC10 - Specification Sheet
Images
 
 
ATC10 - Large Image
 
ATC10 - Large Image
 
ATC10 - Large Image
 
ATC10 - Large Image
 
ATC10 - Large Image
 
ATC10 - Video
Other Links
 
 
ATC10 - Other
 
ATC10 - Other
 
ATC10 - Other
 
ATC10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10 Amp
interrupt rating
1000 Amp
Voltage Rating
32 VDC
connection
Blade End
Material
Colored Plastic Housing, Zinc Fuse Element
Dimensions and Weight
Size
0.760 In Width X 0.207 In Depth X 0.752 In Height
Descriptions
Description
10A 32V BLADE-TYPE FUSE RED
Features
Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.
Product Type
Atc Blade Fuse - 10 Amp (5 In Tin)
Long Description
Motor fuse-link, medium voltage, 125 A, AC 3.6 kV, 76 x 359 mm, back-up, BS, with striker
Special Features
Color Red
extra long description
BUSS ATC-10 ATC BLADE FUSE - 10 AMP
Additional Information
media
Yes
dimensions
1.6300 IN X 1.3800 IN X 0.3800 IN
type of indicators
Non-Indicating
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ATC-10
GTIN
00051712703246
UPC
051712703246
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Blade fuse
Packaging
Weight per each
0.03
Carton
5
Uses, Certifications, and Standards
standard
UL Listed,RoHS Compliant
Application
Vehicles: On-Road
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat