AGC134R - 1-3/4A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGC134R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-1-3/4-R
Description
1-3/4A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Eaton Agc Series Fast-Acting Fuse 1.75A, 250 Vac, 32 VDC (Self Certified), Agc-1-3-4-R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712654852 / 00051712654852
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AGC134R - Small Image
 
AGC134R - Large Image
 
AGC134R - Large Image
 
AGC134R - Large Image
 
AGC134R - Large Image
Attachments
 
 
AGC134R - Specification Sheet
Other Links
 
 
AGC134R - Other
 
AGC134R - Other
 
AGC134R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.75A
interrupt rating
100 AIC at 250 Vac10 kAIC at 125 Vac
Voltage Rating
250 Vac, 32 Vdc (self certified)
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Descriptions
Description
1-3/4A 250V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Buss Small Dimension Fuse
extra long description
EFSE AGC-1-3/4-R BUSS SMALL DIMENSI
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
Long Description
Eaton AGC series Fast-acting fuse 1.75A, 250 Vac, 32 Vdc (self certified), AGC-1-3-4-R
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Manufacturers Part Number
AGC-1-3/4-R
Brand
Eaton
GTIN
00051712654852
UPC
051712654852
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight per each
0.03
Carton
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AGC134R.
Jump To:

Similar Items

Similar items are close alternatives to AGC134R, though they may not be 100% alike.

Buss Agc-1-3/4 Buss Small Dimension
  • Our Part #: AGC134
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-1-3/4
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($10.60) ·
AGC134 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat