YGHP34C34 - 500 Comp Ground Tap

Burndy

  • $122.89 (Each)
  • $122.89 (Each)

  • $2,457.80 (Per 20)
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
YGHP34C34
Manufacturer
Burndy
Manufacturer's Part Number
YGHP34C34
Description
500 Comp Ground Tap
Cu Compression Ground Rod Connector, 350 Kcmil - 500 Kcmil, 5/8" - 3/4" Rod Dia.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220986 / 00781810220986
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.89 (Each)
Standard Packaging
$2,457.80 (Per 20)
Resources
Images
 
 
YGHP34C34 - Large Image
Brochures
 
 
YGHP34C34 - Brochure
Other Links
 
 
YGHP34C34 - Other
 
YGHP34C34 - Other
 
YGHP34C34 - Other
Attachments
 
 
YGHP34C34 - Specification Sheet
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
Copper
Descriptions
extra long description
BUR YGHP34C34 250-500 TO 350-500 GR
Product Type
Compression
Description
500 COMP GROUND TAP
Long Description
Cu Compression Ground Rod Connector, 350 Kcmil - 500 Kcmil, 5/8" - 3/4" Rod Dia.
Special Features
Features: Irreversible Compression Ground Tap Figure 6 Can Be Used As A Tap Connector Or As A Tap Splice Connector, Four Die Sets And Eight Connectors Can Accommodate A Conductor Range From #8 AWG Solid Through 500 KCMIL Plus 1/2 , 5/8 And 3/4 IN Copper Bonded Ground Rods, UL467 Listed, Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Die Index: 1011 Element A, Tools, Die Set Catalog Number, And (number Of Crimps): HYPRESS: Y750 Tool, U1011 Die, (3), PA
Additional Information
pallet quantity
2960
Die Index
1011
Manufacturer Information
Manufacturers Part Number
YGHP34C34
Brand
BURNDY
GTIN
00781810220986
UPC
781810220986
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.63
Carton
1
Package
20
Uses, Certifications, and Standards
Application
For Direct Burial In Earth And Concrete
standard
Direct Burial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGHP34C34.
Jump To:

Cross Referenced

These items are similar to YGHP34C34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT66 Amprobe n/a
CT67 Amprobe n/a
CT68 Amprobe n/a
CT76 Amprobe n/a
CT77 Amprobe n/a
CT85 Amprobe n/a
YGHC29C29 Burndy 00781810221051
YGHP29C29 Burndy 00781810220948
YGHP34C29 Burndy 00781810220979
YGHP34C34 Burndy 00781810220986
ELT-3 ILSCO 00783669257342
ELT3 ILSCO n/a
GGC4 ILSCO 00783669260564
GGC7 ILSCO 00783669260625
GGC8 ILSCO 00783669260649
22105 NAED n/a
54765 Thomas & Betts 00786210547657
54770 Thomas & Betts 00786210547701
54775 Thomas & Betts 00786210547756

* All prices subject to change.

Begin Live Chat