YGHP34C29 - 500MCM Comp Ground Tap

Burndy

  • $115.53 (Each)
  • $115.53 (Each)

  • $2,310.60 (Per 20)
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
YGHP34C29
Manufacturer
Burndy
Manufacturer's Part Number
YGHP34C29
Description
500MCM Comp Ground Tap
Cu Compression Ground Rod Connector, 3/0 STR - 250 Kcmil, 5/8" - 3/4" Rod Dia.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220979 / 00781810220979
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.53 (Each)
Standard Packaging
$2,310.60 (Per 20)
Resources
Images
 
 
YGHP34C29 - Large Image
Other Links
 
 
YGHP34C29 - Other
 
YGHP34C29 - Other
 
YGHP34C29 - Other
Brochures
 
 
YGHP34C29 - Brochure
Attachments
 
 
YGHP34C29 - Specification Sheet
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
Copper
Descriptions
Description
500MCM COMP GROUND TAP
Product Type
Compression
extra long description
BUR YGHP34C29 250-500 TO 3/0-250 GR
Long Description
Cu Compression Ground Rod Connector, 3/0 Str - 250 Kcmil, 5/8" - 3/4" Rod Dia.
Special Features
Features: Irreversible Compression Ground Tap Figure 6 Can Be Used As A Tap Connector Or As A Tap Splice Connector, Four Die Sets And Eight Connectors Can Accommodate A Conductor Range From #8 AWG Solid Through 500 KCMIL Plus 1/2 , 5/8 And 3/4 IN Copper Bonded Ground Rods, UL467 Listed, Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Tools, Die Set Catalog Number, And (number Of Crimps): HYPRESS: Y750, PAT750-18V Tool, PU998 Die, (1), Y45 Tool, PU998 D
Additional Information
pallet quantity
5920
Die Index
998
Manufacturer Information
Manufacturers Part Number
YGHP34C29
Brand
BURNDY
GTIN
00781810220979
UPC
781810220979
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.39
Carton
1
Package
20
Uses, Certifications, and Standards
Application
For Direct Burial In Earth And Concrete
standard
Direct Burial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGHP34C29.
Jump To:

Cross Referenced

These items are similar to YGHP34C29 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT66 Amprobe n/a
CT67 Amprobe n/a
CT68 Amprobe n/a
CT76 Amprobe n/a
CT77 Amprobe n/a
CT85 Amprobe n/a
YGHC29C29 Burndy 00781810221051
YGHP29C29 Burndy 00781810220948
YGHP34C29 Burndy 00781810220979
YGHP34C34 Burndy 00781810220986
YGHC34C29 Burndy 00781810221075
YGHP34C26 Burndy 00781810220962
YGHR29C34 Burndy 00781810220757
ELT-3 ILSCO 00783669257342
ELT3 ILSCO n/a
GGC4 ILSCO 00783669260564
GGC7 ILSCO 00783669260625
GGC8 ILSCO 00783669260649
ELT-6 ILSCO 78366925740
IPC-500-250 ILSCO 78366953278
22105 NAED n/a
GCE500-250 Panduit 07498300958
54765 Thomas & Betts 00786210547657
54770 Thomas & Betts 00786210547701
54775 Thomas & Betts 00786210547756
54895 Thomas & Betts 00786210179032

* All prices subject to change.

Begin Live Chat