YGHP34C2 - 200 Comp Ground Tap

Burndy

  • $115.54 (Each)
  • $115.54 (Each)

  • $2,888.50 (Per 25)
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
YGHP34C2
Manufacturer
Burndy
Manufacturer's Part Number
YGHP34C2
Description
200 Comp Ground Tap
Cu Compression Ground Rod Connector, #4 Sol - #2 STR, 5/8" - 3/4" Rod Dia.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220955 / 00781810220955
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.54 (Each)
Standard Packaging
$2,888.50 (Per 25)
Resources
Images
 
 
YGHP34C2 - Large Image
Brochures
 
 
YGHP34C2 - Brochure
Other Links
 
 
YGHP34C2 - Other
 
YGHP34C2 - Other
 
YGHP34C2 - Other
Attachments
 
 
YGHP34C2 - Specification Sheet
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
Copper
Descriptions
extra long description
BUR YGHP34C2 250-500 TO 4-2 GRN CON
Product Type
Compression
Description
200 COMP GROUND TAP
Long Description
Cu Compression Ground Rod Connector, #4 Sol - #2 Str, 5/8" - 3/4" Rod Dia.
Special Features
Features: Irreversible Compression Ground Tap Figure 6 Can Be Used As A Tap Connector Or As A Tap Splice Connector, Four Die Sets And Eight Connectors Can Accommodate A Conductor Range From #8 AWG Solid Through 500 KCMIL Plus 1/2 , 5/8 And 3/4 IN Copper Bonded Ground Rods, UL467 Listed, Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Rebar Size: #5 - #6, Tools, Die Set Catalog Number, And (number Of Crimps): HYPRESS: Y750 Tool, PU998 Die, (1), PAT750-1
Additional Information
pallet quantity
4625
Die Index
998
Manufacturer Information
Manufacturers Part Number
YGHP34C2
Brand
BURNDY
GTIN
00781810220955
UPC
781810220955
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.42
Carton
1
Package
25
Uses, Certifications, and Standards
standard
Direct Burial
Application
For Direct Burial In Earth And Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGHP34C2.
Jump To:

Cross Referenced

These items are similar to YGHP34C2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGHP34C2 Burndy 00781810220955
YGHR26C34 Burndy 00781810220726
GGC5 ILSCO 00783669260588
GCE50010 Panduit 00074983009572
YGHC34C26 Burndy 00781810221068
GCE500-1/0 Panduit 07498300957
CT53 Amprobe 00095969808774

* All prices subject to change.

Begin Live Chat