YGHP29C29 - 250 Comp Ground Tap

Burndy

  • $80.92 (Each)
  • $80.92 (Each)

  • $2,023.00 (Per 25)
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
YGHP29C29
Manufacturer
Burndy
Manufacturer's Part Number
YGHP29C29
Description
250 Comp Ground Tap
Cu Compression Ground Rod Connector, 3/0 STR - 250 Kcmil, 1/2" - 5/8" Rod Dia.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810220948 / 00781810220948
Weight per unit
0.218 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.92 (Each)
Standard Packaging
$2,023.00 (Per 25)
Resources
Images
 
 
YGHP29C29 - Small Image
 
YGHP29C29 - Large Image
Attachments
 
 
YGHP29C29 - Specification Sheet
Brochures
 
 
YGHP29C29 - Brochure
Other Links
 
 
YGHP29C29 - Other
 
YGHP29C29 - Other
 
YGHP29C29 - Other
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
Copper
Descriptions
extra long description
BUR YGHP29C29 1/0-250 TO 3/0-250 GR
Description
250 COMP GROUND TAP
Product Type
Compression
Special Features
Features: Irreversible Compression Ground Tap Figure 6 Can Be Used As A Tap Connector Or As A Tap Splice Connector, Four Die Sets And Eight Connectors Can Accommodate A Conductor Range From #8 AWG Solid Through 500 KCMIL Plus 1/2 , 5/8 And 3/4 IN Copper Bonded Ground Rods, UL467 Listed, Acceptable For Direct Burial In Earth And Concrete, Prefilled With PENETROX Compound And Strip Sealed, Ground Rod Size: 1/2 - 5/8 IN, Die Index: 997 Element A, Rebar Size: #3 - #4, Tools, Die Set Catalog Number, And (number
Long Description
Cu Compression Ground Rod Connector, 3/0 Str - 250 Kcmil, 1/2" - 5/8" Rod Dia.
Additional Information
pallet quantity
9800
Die Index
997
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YGHP29C29
GTIN
00781810220948
UPC
781810220948
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Taps
Packaging
Weight per each
0.218
Carton
1
Package
25
Uses, Certifications, and Standards
standard
Direct Burial
Application
For Direct Burial In Earth And Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGHP29C29.
Jump To:

Cross Referenced

These items are similar to YGHP29C29 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT66 Amprobe n/a
CT67 Amprobe n/a
CT68 Amprobe n/a
CT76 Amprobe n/a
CT77 Amprobe n/a
CT85 Amprobe n/a
YGHC29C29 Burndy 00781810221051
YGHP29C29 Burndy 00781810220948
YGHP34C29 Burndy 00781810220979
YGHP34C34 Burndy 00781810220986
ELT-3 ILSCO 00783669257342
ELT3 ILSCO n/a
GGC4 ILSCO 00783669260564
GGC7 ILSCO 00783669260625
GGC8 ILSCO 00783669260649
22105 NAED n/a
54765 Thomas & Betts 00786210547657
54770 Thomas & Betts 00786210547701
54775 Thomas & Betts 00786210547756
CT78 Amprobe n/a
CT79 Amprobe n/a
YGP29C29 Burndy n/a
22094 NAED n/a
54760 Thomas & Betts 00786210547602
YGHP29C26 Burndy 00781810220931
YGHR29C12 Burndy 78181022073
YGHR29C58 Burndy 00781810220740
YP29C26 Burndy 00781810118009
GCE250-250 Panduit 07498300956
1-275187-1 TE Connectivity n/a
1-275187-2 TE Connectivity n/a
1-275187-3 TE Connectivity n/a
1-275187-5 TE Connectivity n/a
1-275187-6 TE Connectivity n/a
1-275187-8 TE Connectivity n/a
54860 Thomas & Betts 00786210179469
54865CK Thomas & Betts 00786210185637
CT2020 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat