YGHA342N - 500MCM Comp Ground Tap

Burndy

  • $409.32 (Each)
  • $409.32 (Each)

  • $2,455.92 (Per 6)
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
YGHA342N
Manufacturer
Burndy
Manufacturer's Part Number
YGHA342N
Description
500MCM Comp Ground Tap
Copper Compression Lug, Heavy Duty, 2 Hole W/ Inspection Probe Hole, 500 Kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810220399 / 00781810220399
Weight per unit
1.0799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$409.32 (Each)
Standard Packaging
$2,455.92 (Per 6)
Resources
Images
 
 
YGHA342N - Large Image
Other Links
 
 
YGHA342N - Other
 
YGHA342N - Other
 
YGHA342N - Other
Brochures
 
 
YGHA342N - Brochure
Attachments
 
 
YGHA342N - Specification Sheet
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
Copper
Descriptions
extra long description
BUR YGHA342N CU 500 HVY DUTY GRD TE
Product Type
Compression
Description
500MCM COMP GROUND TAP
Long Description
Copper Compression Lug, Heavy Duty, 2 Hole w/ Inspection Probe Hole, 500 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Special Features
Features: Heavy Duty HYLUG Irreversible Compression Terminals Designed Not Only To Carry Short Circuit Load, But To Also Withstand High Mechanical Stress, Each Conductor Element Has An Inspection Probe Hole To Ensure Proper Cable Insertion, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, UL486A Listed, Prefilled With PENETROX Compound And Strip Sealed, Tools, Die Set Catalog Number, And (number Of Crimps): HYPRESS: Y35, Y39, Y750, PAT750 Tool, U36RT Die, (3), Y45 Tool, U36RT Die With PT-65
Additional Information
pallet quantity
1764
Die Index
22
Manufacturer Information
Manufacturers Part Number
YGHA342N
Brand
BURNDY
GTIN
00781810220399
UPC
781810220399
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Terminals
Packaging
Weight per each
1.0799
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Direct Burial In Earth Or Concrete, Grounding Applications
standard
UL467;UL 486A-486B;IEEE 837
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGHA342N.
Jump To:

Cross Referenced

These items are similar to YGHA342N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA38L-2NTC-FX Burndy 00781810521724
YGHA34-2N Burndy 00781810220399
22039 NAED n/a
LCDX500-12-6 Panduit 00074983436477
TLU-050-D Penn-Union 00785037671286
HBBLU050D PU n/a
53218 Thomas & Betts 00786210532189
58281 Thomas & Betts 00786210582818
YA34-2LN Burndy 00781810505953
YA342LN Burndy 78181050595
YGHA342N Burndy 78181022039
88-606 Ideal Industries n/a
LCD500-12-6 Panduit 00074983901067
BLU050D Penn-Union 00785037234009
327289 TE Connectivity n/a
54286 Thomas & Betts 00786210542867
54286BE Thomas & Betts n/a
54286BELP Thomas & Betts 78620989538
CTL5002 Thomas & Betts 00783786410491

* All prices subject to change.

Begin Live Chat