YGHA312N - 350 Cu Heavy Duty Term

Burndy

  • $315.56 (Each)
  • $315.56 (Each)

  • $3,155.60 (Per 10)
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
YGHA312N
Manufacturer
Burndy
Manufacturer's Part Number
YGHA312N
Description
350 Cu Heavy Duty Term
Copper Compression Lug, Heavy Duty, 2 Hole W/ Inspection Probe Hole, 350 Kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810125960 / 00781810125960
Weight per unit
0.112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$315.56 (Each)
Standard Packaging
$3,155.60 (Per 10)
Resources
Images
 
 
YGHA312N - Small Image
 
YGHA312N - Large Image
Attachments
 
 
YGHA312N - Specification Sheet
Brochures
 
 
YGHA312N - Brochure
Other Links
 
 
YGHA312N - Other
 
YGHA312N - Other
 
YGHA312N - Other
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
Copper
Descriptions
extra long description
BUR YGHA312N CU 350, HVY DUTY TERM
Product Type
Compression
Description
350 CU HEAVY DUTY TERM
Long Description
Copper Compression Lug, Heavy Duty, 2 Hole w/ Inspection Probe Hole, 350 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Special Features
Features: Heavy Duty HYLUG Irreversible Compression Terminals Designed Not Only To Carry Short Circuit Load, But To Also Withstand High Mechanical Stress, Each Conductor Element Has An Inspection Probe Hole To Ensure Proper Cable Insertion, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, UL486A Listed, Prefilled With PENETROX Compound And Strip Sealed, Tools, Die Set Catalog Number, And (number Of Crimps): HYPRESS: Y35, Y39, Y750, PAT750 Tool, U34RT Die, (2), Y45 Tool, U34RT Die With PT-65
Additional Information
pallet quantity
1740
Die Index
20
Manufacturer Information
Manufacturers Part Number
YGHA312N
Brand
BURNDY
GTIN
00781810125960
UPC
781810125960
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Terminals
Packaging
Weight per each
0.112
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL467;UL 486A-486B;IEEE 837
Application
For Direct Burial In Earth Or Concrete, Grounding Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat