YGHA292N - 250MCM Comp Ground Tap

Burndy

  • $216.47 (Each)
  • $216.47 (Each)

  • $2,164.70 (Per 10)
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
YGHA292N
Manufacturer
Burndy
Manufacturer's Part Number
YGHA292N
Description
250MCM Comp Ground Tap
Copper Compression Lug, Heavy Duty, 2 Hole W/ Inspection Probe Hole, 250 Kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810220382 / 00781810220382
Weight per unit
0.6229 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.47 (Each)
Standard Packaging
$2,164.70 (Per 10)
Resources
Images
 
 
YGHA292N - Small Image
 
YGHA292N - Large Image
Attachments
 
 
YGHA292N - Specification Sheet
Brochures
 
 
YGHA292N - Brochure
Other Links
 
 
YGHA292N - Other
 
YGHA292N - Other
 
YGHA292N - Other
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
Copper
Descriptions
extra long description
BUR YGHA292N CU 250 HVY DUTY GRD TE
Product Type
Compression
Description
250MCM COMP GROUND TAP
Long Description
Copper Compression Lug, Heavy Duty, 2 Hole w/ Inspection Probe Hole, 250 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Special Features
Features: Heavy Duty HYLUG Irreversible Compression Terminals Designed Not Only To Carry Short Circuit Load, But To Also Withstand High Mechanical Stress, Each Conductor Element Has An Inspection Probe Hole To Ensure Proper Cable Insertion, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, UL486A Listed, Prefilled With PENETROX Compound And Strip Sealed, Tools, Die Set Catalog Number, And (number Of Crimps): Y35, Y39, Y750, PAT750 Tool, U31RT Die, (2), Y45 Tool, U31RT Die With PT-6515 Adapte
Additional Information
pallet quantity
2880
Die Index
18
Manufacturer Information
Manufacturers Part Number
YGHA292N
Brand
BURNDY
GTIN
00781810220382
UPC
781810220382
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Terminals
Packaging
Weight per each
0.6229
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Direct Burial In Earth Or Concrete, Grounding Applications
standard
UL467;UL 486A-486B;IEEE 837
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YGHA292N.
Jump To:

Cross Referenced

These items are similar to YGHA292N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YGHA292N Burndy 00781810220382
22038 NAED n/a
TLU-025-D Penn-Union 00785037670647
HBBLU025D PU n/a
53213 Thomas & Betts 00786210532134

* All prices subject to change.

Begin Live Chat