YAZ2C2TC14E1 - 2AWG 2H Long Lug

Burndy

  • $18.57 (Each)
  • $18.57 (Each)

  • $464.25 (Per 25)
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
YAZ2C2TC14E1
Manufacturer
Burndy
Manufacturer's Part Number
YAZ2C2TC14E1
Description
2AWG 2H Long Lug
2 Awg Cu, Two Hole, 1/4 Stud Size, 1 Hole Spacing, Long Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 10 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810227725 / 00781810227725
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.57 (Each)
Standard Packaging
$464.25 (Per 25)
Resources
Other Links
 
 
YAZ2C2TC14E1 - Other
 
YAZ2C2TC14E1 - Other
 
YAZ2C2TC14E1 - Other
Images
 
 
YAZ2C2TC14E1 - Small Image
 
YAZ2C2TC14E1 - Large Image
Brochures
 
 
YAZ2C2TC14E1 - Brochure
Attachments
 
 
YAZ2C2TC14E1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
Product Type
Terminal
extra long description
BUR YAZ2C2TC14E1 CULUG- 2STR-LONG W
Description
2AWG 2H LONG LUG
Long Description
2 AWG CU, Two Hole, 1/4 Stud Size, 1 Hole Spacing, Long Barrel, Inspection Window Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Brown Color Code, 10 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, With Inspection Window, Finish: Electro-Tin Plated, Die Index: 10, Wire Strip Length: 1-5/16 IN, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W2CVT, W2CRT, X2CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W2CVT, W2CRT, X2CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U2CRT Die, (2), Y46 Tool, U2CRT Die W
Additional Information
Die Index
10
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAZ2C2TC14E1
GTIN
00781810227725
UPC
781810227725
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Skive, Tin Plated
Packaging
Weight per each
0.06
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat