YAV4CL4 - 4AWG Heavy Duty Ring 5/16 Stud

Burndy

  • $2.65 (Each)
  • $2.65 (Each)

  • $530.00 (Per 200)
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
YAV4CL4
Manufacturer
Burndy
Manufacturer's Part Number
YAV4CL4
Description
4AWG Heavy Duty Ring 5/16 Stud
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Window, An 4 Flex, 5/16" Stud, Short Barrel, Electro-Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810025574 / 00781810025574
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.65 (Each)
Carton
$530.00 (Per 200)
Resources
Attachments
 
 
YAV4CL4 - Specification Sheet
Images
 
 
YAV4CL4 - Large Image
Brochures
 
 
YAV4CL4 - Brochure
Other Links
 
 
YAV4CL4 - Other
 
YAV4CL4 - Other
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
Copper
Material, Color, and Finish
material composition
DLP Copper;Tin Plating
Descriptions
Product Type
Terminal
extra long description
BUR YAV4CL4 4AWG HVYDTY RING 5/16 S
Description
4AWG HEAVY DUTY RING 5/16 STUD
Long Description
Copper Compression Lug, Ring Tongue, 1 Hole w/ Inspection Window, AN 4 Flex, 5/16" Stud, Short Barrel, Electro-Tin Plated.
Special Features
Features: HYLUG Type YAV Is A Seamless, Heavy Duty Uninsulated Compression Terminal Manufactured From Electrolytic Copper And Is For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, The Seamless Tubing Produces A Double Thick Tongue And Seamless Barrel Design Provides A Strong Connector For Demanding Applications Requiring High Reliability, Applications Include Aircraft, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To V
Additional Information
Die Index
40
pallet quantity
79200
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAV4CL4
GTIN
00781810025574
UPC
781810025574
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Ring Tongue
Packaging
Weight per each
0.02
Carton
200
Uses, Certifications, and Standards
Application
Industrials, Hospitals, Utilities, Marine, Computer
standard
UL467;Military Specified (Mil-Spec)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YAV4CL4.
Jump To:

Cross Referenced

These items are similar to YAV4CL4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAV4CL4 Burndy 00781810025574
YAV4CLTC516FX Burndy 00781810022559
BLY4C-L4 Penn-Union 00785037905725

* All prices subject to change.

Begin Live Chat