YA8CL2B0X - 8AWG Alcu 1H Lug

Burndy

  • $4.10 (Each)
  • $4.10 (Each)
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
YA8CL2B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA8CL2BOX
Description
8AWG Alcu 1H Lug
8 Awg Cu, One Hole, 5/16 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Red Color Code, 49 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810525685 / 00781810525685
Weight per unit
0.0002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.10 (Each)
Resources
Images
 
 
YA8CL2B0X - Large Image
Other Links
 
 
YA8CL2B0X - Other
 
YA8CL2B0X - Other
 
YA8CL2B0X - Other
 
YA8CL2B0X - Other
Brochures
 
 
YA8CL2B0X - Brochure
Attachments
 
 
YA8CL2B0X - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
RED
Descriptions
Description
8AWG ALCU 1H LUG
Product Type
Terminal
extra long description
BUR YA8CL2BOX 8 STR CU 1-HOLE 5/16
Long Description
8 AWG CU, One Hole, 5/16 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, RED Color Code, 49 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Wire Strip Length: 1/2 IN, Tongue Angle: Straight, Package: Box, Die Index: 49, Color Code: Red, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W8CVT, W8CRT, X8CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W8CVT, W8CRT, X8CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U8CRT Die, (1), Y46 Tool, U8CRT Die With PUADP-1 Ada
Additional Information
Die Index
49
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA8CL2BOX
GTIN
00781810525685
UPC
781810525685
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.0002
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA8CL2B0X.
Jump To:

Cross Referenced

These items are similar to YA8CL2B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30012 3M Electrical Products n/a
YA8CL2-BOX Burndy 781810525685
YA8CL2BOX Burndy 00781810525685
YA8CL2 Burndy n/a
YA8CL245 Burndy n/a
3A8CL2 Burndy n/a
CC831 Ideal Industries n/a
CCL-8-516 ILSCO 00783669031041
LCA8-56-L Panduit 74983900879
LCA856L Panduit 00074983900879
LCAS8-56-L Panduit 00074983225194
LCA856 Panduit n/a
LCAS856 Panduit n/a
LCAS856L Panduit 07498322519
BLU-8S16 Penn-Union 785037232067
BLU 8S16 Penn-Union 00785037232067
54131 Thomas & Betts 786210541310
CTL8-516 Thomas & Betts 783786131686
CTL8516 Thomas & Betts 00783786131686
HL8516 Thomas & Betts 783786732029
S989127 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat