YA44 - 1000 Cu 1H Long 5/8

Burndy

  • $268.71 (Each)
  • $268.71 (Each)

  • $806.13 (Per 3)
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
YA44
Manufacturer
Burndy
Manufacturer's Part Number
YA44
Description
1000 Cu 1H Long 5/8
1000 Kcmil Cu, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 27 Die Index.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810522950 / 00781810522950
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.71 (Each)
Standard Packaging
$806.13 (Per 3)
Resources
Images
 
 
YA44 - Small Image
 
YA44 - Large Image
Attachments
 
 
YA44 - Specification Sheet
Other Links
 
 
YA44 - Other
 
YA44 - Other
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
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
WHITE
Descriptions
extra long description
BUR YA44 1000 CU 1-HOLE LONG 5/8
Product Type
Terminal
Description
1000 CU 1H LONG 5/8
Long Description
1000 kcmil CU, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,WHITE Color Code, 27 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Tongue Angle: Straight, Wire Strip Length: 3-1/16 IN, Die Index: 27, Temperature Rating: 90 DEG C, Color Code: White, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y46 Tool, P44RT Die, (4), Conductor Type: Commercial Stranded Copper, Dieless Tools (number Of Crimps): Y644HS Tool, (1), Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (4)
Additional Information
Die Index
27
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA44
GTIN
00781810522950
UPC
781810522950
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
1.18
Carton
1
Package
3
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA44.
Jump To:

Cross Referenced

These items are similar to YA44 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA44 Burndy 00781810522950
CCB100062 CMC n/a
DPL1001 DOSSERT n/a
CCB1000-62 Galvan Industries 00632591710565
L-10058 Greaves n/a
AL1000N Greaves 00784491504789
L100058 Greaves 00784491412008
VHCL100058 Hubbell Power Systems 00096359337706
CLNS100058 ILSCO n/a
CRA-1000L ILSCO n/a
2ACL-1000 ILSCO 00783669000399
CRA1000L ILSCO n/a
CLNS-1000-58 ILSCO 00783669650501
L10058 NSi Industries 00662381034205
AL1000N NSi Industries 00662381031112
L100058 NSi Industries n/a
LCB1000583 Panduit n/a
LCB1000-58-3 Panduit 00074983901906
BBLU 100S Penn-Union 00785037216944
BLUA100D2 Penn-Union 00785037237536
54928 Thomas & Betts n/a
54928BE Thomas & Betts 00786210898247
CTL1000L58 Thomas & Betts 00783786410477
60284 Thomas & Betts 00786210602844
ATL10002 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat