YA34L - 500MCM Cop 1H Lug

Burndy

  • $59.87 (Each)
  • $59.87 (Each)
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
YA34L
Manufacturer
Burndy
Manufacturer's Part Number
YA34L
Description
500MCM Cop 1H Lug
500 Kcmil Cu, One Hole, 5/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Brown Color Code, 20 or 299 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810506202 / 00781810506202
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.87 (Each)
Resources
Brochures
 
 
YA34L - Brochure
Other Links
 
 
YA34L - Other
 
YA34L - Other
 
YA34L - Other
Images
 
 
YA34L - Large Image
Attachments
 
 
YA34L - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
Description
500MCM COP 1H LUG
extra long description
BUR YA34L 500 CU 1-HOLE SHORT 5/8
Product Type
Terminal
Long Description
500 kcmil CU, One Hole, 5/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BROWN Color Code, 20 or 299 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1-7/16 IN, Finish: Electro-Tin Plated, Die Index: 20, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W34VT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W34VT, W34RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U34RT, U31ART Die, (2), Y46 Tool, U34RT, U31ART Die With PUADP-1 Adapter, (2), Die
Additional Information
Die Index
20
Manufacturer Information
Manufacturers Part Number
YA34L
Brand
BURNDY
GTIN
00781810506202
UPC
781810506202
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA34L.
Jump To:

Cross Referenced

These items are similar to YA34L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30067 3M Electrical Products n/a
BT350C16 BICC n/a
YA34LB Burndy 00781810505762
YAV240M14 Burndy 00781810322437
YA34L Burndy 00781810506202
HCS13458 Burndy n/a
DPLS501 DOSSERT n/a
CC500-62 Galvan Industries 00632591710435
GL50058 Greaves n/a
VHCS50058 Hubbell Power Systems 00096359338765
VHCS-500-12 Hubbell Power Systems 00096359338734
CC50062 Ideal Industries n/a
CRA-500 ILSCO n/a
CRA500 ILSCO n/a
42370 ILSCO n/a
CSWS-500-58 ILSCO 00783669645293
GL50058 NSi Industries 00662381036353
LCA500586 Panduit 00074983900657
LCA500-12 Panduit n/a
BLU 050S Penn-Union 00785037234030
BLU050S Penn-Union 78503723403
326106 TE Connectivity n/a
505558 TE Connectivity n/a
54187 Thomas & Betts 00786210541877
HL50058 Thomas & Betts n/a
CTL500-58 Thomas & Betts 00783786131150
HL 500-58 D Thomas & Betts n/a
CTL500-12 Thomas & Betts 00783786131945
256-30695-1072 Thomas & Betts 00786210642048

* All prices subject to change.

Begin Live Chat