YA32A3 - 1/2 400 Alu 2H Comp Lug

Burndy

  • $118.05 (Each)
  • $118.05 (Each)

  • $1,180.50 (Per 10)
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
YA32A3
Manufacturer
Burndy
Manufacturer's Part Number
YA32A3
Description
1/2 400 Alu 2H Comp Lug
400 Kcmil, Al Terminal, One Hole, 1/2", Stud Size, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Green Color Code, 472 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810756003 / 00781810756003
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.05 (Each)
Standard Packaging
$1,180.50 (Per 10)
Resources
Images
 
 
YA32A3 - Small Image
 
YA32A3 - Large Image
Attachments
 
 
YA32A3 - Specification Sheet
Brochures
 
 
YA32A3 - Brochure
Other Links
 
 
YA32A3 - Other
 
YA32A3 - Other
 
YA32A3 - Other
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
35
Material
Aluminum
Material, Color, and Finish
Color Code
GREEN
Descriptions
extra long description
BUR YA32A3 400 AL 2-HOLE 1/2
Product Type
Terminal
Description
1/2 400 ALU 2H COMP LUG
Long Description
400 kcmil, AL Terminal, One Hole, 1/2", Stud Size, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Green Color Code, 472 Die Index.
Special Features
Conductor Type: Aluminum, Tongue Angle: Straight
Additional Information
Die Index
472
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA32A3
GTIN
00781810756003
UPC
781810756003
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA-A, Dual Rated
Packaging
Weight per each
0.54
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA32A3.
Jump To:

Similar Items

Similar items are close alternatives to YA32A3, though they may not be 100% alike.

2HOLESTANDARD Barrelaluminum Compression Lug 400 MCM -1/2 Bolt Standard Barrelal...
  • Our Part #: AL400N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AL400N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($291.05) ·
AL400N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA32A3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40160 3M Electrical Products 00054007136736
VACL-400-12BN Anderson n/a
VACL40012BN Anderson n/a
YA32A3 Burndy 00781810756003
2CLA400-50 Galvan Industries 00632591707985
AL 400 N Greaves n/a
AL400-N Greaves 00784491504680
VACL40012BN Hubbell Power Systems 00096359334187
2ACL-400 ILSCO 00783669000337
93124 Morris 00601986931243
AL400N NSi Industries 00662381031075
LAB400-12-2 Panduit 00074983911608
BLUA-040D2 Penn-Union 00785037236799
BLUA-400D2 Penn-Union n/a
60269 Thomas & Betts 00786210602691
AL 400 NTN Thomas & Betts n/a
AL-400NTN Thomas & Betts 00783786693719
ATL4002 Thomas & Betts 00783786611218
AL-400 NTN D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat