YA322LN - 400MCM 2H Lug

Burndy

  • $66.44 (Each)
  • $66.44 (Each)

  • $398.64 (Per 6)
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
YA322LN
Manufacturer
Burndy
Manufacturer's Part Number
YA322LN
Description
400MCM 2H Lug
400 Kcmil Code Cu Compression Terminal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810505526 / 00781810505526
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$66.44 (Each)
Standard Packaging
$398.64 (Per 6)
Resources
Images
 
 
YA322LN - Large Image
Attachments
 
 
YA322LN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
400 (Navy), 400 KCMIL Stranded (Code)
Voltage Rating
600 V to 35 KV
Material
Electro-Tin Plated Copper
Material, Color, and Finish
Color
Blue
Conductor Material
Copper
Dimensions and Weight
Overall Length
4.88 INCH
Descriptions
Product Type
Compression Terminal
extra long description
ELECTRO-TIN PLATED COPPER MATERIAL; BLUE COLOR; 4.88 INCH OVERALL LENGTH; 1.19 INCH BARREL LENGTH; COPPER CONDUCTOR MATERIAL; UL, CSA APPROVAL; 600 V TO 35 KV VOLTAGE RATING; 400 (NAVY), 400 KCMIL STRANDED (CODE) CONDUCTOR SIZE; 1/2 INCH STUD SIZE; 19/470 DIE INDEX; 1.4 INCH W X 0.19 INCH THK PAD SIZE; 2 PAD HOLE(S); 1-3/4 INCH PAD HOLE SPACING; SHORT, SKIVED, STANDARD, STRAIGHT BARREL TYPE; HYLUG[TM] BRAND; ROHS COMPATIBLE; INCLUDES INSPECTION WINDOW; TEMPERATURE RATING 90 DEG C; WIRE STRIP LENGTH 1-1/4 I
Description
400MCM 2H LUG
Long Description
COMPRESSION TERMINAL, ELECTRO-TIN PLATED COPPER MATERIAL; BLUE COLOR; 4.88 INCH OVERALL LENGTH; 1.19 INCH BARREL LENGTH; COPPER CONDUCTOR MATERIAL; UL, CSA APPROVAL; 600 V TO 35 KV VOLTAGE RATING; 400 (NAVY), 400 KCMIL STRANDED (CODE) CONDUCTOR SIZE
Commodity Description
LARGE TERMINALS & CONNECTORS
Additional Information
RoHS Compatible; Includes Inspection Window; Temperature Rating 90 Deg C; Wire Strip Length 1-1/4 Inch; Cable Entry Type Beveled Entry, Chamfered
Additional Information
Pad Hole Spacing
1-3/4 INCH
Stud Size
1/2 INCH
Barrel Length
1.19 INCH
Pad Size
1.4 INCH W X 0.19 INCH THK
Number of Pad Holes
2
Die Index
19/470
Barrel Type
Short, Skived, Standard, Straight
Manufacturer Information
Brand
HYLUG[TM]
Manufacturers Part Number
YA322LN
Model
YA-2LN
GTIN
00781810505526
UPC
781810505526
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA322LN.
Jump To:

Cross Referenced

These items are similar to YA322LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31160 3M Electrical Products 00054007119791
VHCL40012BN Anderson n/a
VHCL-400-12BN Anderson n/a
YA322LN Burndy 00781810505526
DPLS402N DOSSERT n/a
CPL400BN ESP n/a
GL400N Greaves 784491320563
L 400N Greaves n/a
L-400-N Greaves 00784491400357
CHL400BN Hubbell Power Systems 96359299042
VHCS-500-12BN Hubbell Power Systems 96359338741
VHCS40012BN Hubbell Power Systems 00096359364849
VHCS-500-12B Hubbell Power Systems n/a
CCL40050 Ideal Industries n/a
88-603 Ideal Industries n/a
CLND-400-12-134 ILSCO 00783669645026
CLWD-400-12-134 ILSCO 00783669645033
CRA-400L2 ILSCO n/a
CSWD-400-12-134 ILSCO 00783669645057
CRA-500L2 ILSCO n/a
SL4012 KLAUKE n/a
MSB4008N MAC n/a
94386 Morris 00601986943864
50552 NAED n/a
GL400N NSi Industries 662381036568
L400N NSi Industries 00662381035165
LCDX250-12-X Panduit 74983423996
LCD40012X Panduit n/a
LCC400-12-6 Panduit 00074983902606
LCD400-12-6 Panduit 00074983901043
LCDX25012X Panduit n/a
BLU-035D Penn-Union 785037233200
BLU-040D Penn-Union 785037233590
BBLU-040D Penn-Union 00785037216524
BLU 040D Penn-Union 00785037233590
BLU040D Penn-Union 78503723359
BLU040D PU n/a
CL4002N SOUTHPORT IND. n/a
54286 Thomas & Betts 786210542867
CTL4002 Thomas & Betts 783786131990
HL400N Thomas & Betts 783786731718
54874BE Thomas & Betts 00786210898087
L 400 N Thomas & Betts n/a
L400-N Thomas & Betts 00783786739141
LCN400 Thomas & Betts 00783786032655
CTL5002 Thomas & Betts 00783786410491
2931 Topaz 751338818262

* All prices subject to change.

Begin Live Chat