YA302N - 300 Comp Lug Two 1/2" Stud Holes

Burndy

  • $61.58 (Each)
  • $61.58 (Each)

  • $615.80 (Per 10)
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
YA302N
Manufacturer
Burndy
Manufacturer's Part Number
YA302N
Description
300 Comp Lug Two 1/2" Stud Holes
300 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 17 or 298 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810504789 / 00781810504789
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.58 (Each)
Standard Packaging
$615.80 (Per 10)
Resources
Brochures
 
 
YA302N - Brochure
Other Links
 
 
YA302N - Other
 
YA302N - Other
 
YA302N - Other
Images
 
 
YA302N - Large Image
Attachments
 
 
YA302N - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
WHITE
Descriptions
Product Type
Terminal
extra long description
BUR YA302N 300 CU 2-HOLE LONG NEMA
Description
300 COMP LUG TWO 1/2" STUD HOLES
Long Description
300 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, White Color Code, 17 or 298 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Wire Strip Length: 2 IN, Finish: Electro-Tin Plated, Die Index: 17, Color Code: White, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W30VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W30VT, W30RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U30RT, U28ART Die, (4), Y46 Tool, U30RT, U28ART Die With PUADP-1 Adapter, (4), Dieless
Additional Information
Die Index
20
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA302N
GTIN
00781810504789
UPC
781810504789
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA302N.
Jump To:

Cross Referenced

These items are similar to YA302N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31153 3M Electrical Products 00054007126423
YA30-2N Burndy 00781810504789
YA302N Burndy 78181050478
DPL302N DOSSERT n/a
CCBL300-50 Galvan Industries 00632591710855
L-300-N Greaves 00784491400258
VHCL30012BN Hubbell Power Systems 00096359337966
88-674 Ideal Industries n/a
CLND-300-12-134 ILSCO 00783669642780
CRA-300L2 ILSCO n/a
L300N NSi Industries 00662381035141
LCC300-12-X Panduit 00074983902507
LCCX4/012X Panduit n/a
BBLU 030D Penn-Union 00785037216401
BBLU030D Penn-Union 78503721640
30LL12 TE Connectivity n/a
54481 Thomas & Betts 00786210544816
54870 Thomas & Betts n/a
54870BE Thomas & Betts 00786210898063
L300-N Thomas & Betts 00783786738991
L300N Thomas & Betts n/a
LCN-300 Thomas & Betts 00783786032648
LCN300 Thomas & Betts 78378603264

* All prices subject to change.

Begin Live Chat