YA2CL6B0X - 2AWG Cop 1H Lug

Burndy

  • $15.94 (Each)
  • $15.94 (Each)
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
YA2CL6B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA2CL6BOX
Description
2AWG Cop 1H Lug
2 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Brown Color Code, 10 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810552100 / 00781810552100
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.94 (Each)
Resources
Brochures
 
 
YA2CL6B0X - Brochure
Other Links
 
 
YA2CL6B0X - Other
 
YA2CL6B0X - Other
 
YA2CL6B0X - Other
Images
 
 
YA2CL6B0X - Large Image
Attachments
 
 
YA2CL6B0X - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
BROWN
Descriptions
Description
2AWG COP 1H LUG
Product Type
Terminal
extra long description
BUR YA2CL6BOX 2STR CU 1-HOLE SHORT
Long Description
2 AWG CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BROWN Color Code, 10 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Die Index: 10, Wire Strip Length: 15/16 IN, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Package: Box, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W2CVT, W2CRT, X2CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W2CVT, W2CRT, X2CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U2CRT Die, (1), Y46 Tool, U2CRT Die With PUADP-1
Additional Information
Die Index
10
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA2CL6BOX
GTIN
00781810552100
UPC
781810552100
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA2CL6B0X.
Jump To:

Cross Referenced

These items are similar to YA2CL6B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
325250 Amprobe n/a
YA2CL6 Burndy n/a
YA2CL6-BOX Burndy 781810552100
YA2CL6BOX Burndy 00781810552100
YAL2CT12 Burndy 00781810417157
24C368 WW GRAINGER n/a
VHCS212 Hubbell Power Systems n/a
CSWS-2-12 ILSCO 783669633139
CCL233 ILSCO n/a
LCA2-12-Q Panduit 74983900183
LCA212Q Panduit 00074983900183
LCAS2-12-Q Panduit 00074983225323
LCAS212 Panduit n/a
LCAS212Q Panduit 07498322532
BLU-2S10 Penn-Union 785037230742
BLU 2S10 Penn-Union 00785037230742
BLU2S10 Penn-Union 78503723074
325250 TE Connectivity n/a
54145 Thomas & Betts n/a
54145-TB Thomas & Betts 786210541457
54145TB Thomas & Betts 00786210541457
CTL2-12 Thomas & Betts 783786131112
CTL212 Thomas & Betts 00783786131112
HL248 Thomas & Betts 783786731510

* All prices subject to change.

Begin Live Chat