YA27LB0X - 3/0 Cu 1H Short 1/2

Burndy

  • $25.27 (Each)
  • $25.27 (Each)

  • $252.70 (Per 10)
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
YA27LB0X
Manufacturer
Burndy
Manufacturer's Part Number
YA27LBOX
Description
3/0 Cu 1H Short 1/2
3/0 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Orange Color Code, 14 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810553800 / 00781810553800
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.27 (Each)
Standard Packaging
$252.70 (Per 10)
Resources
Images
 
 
YA27LB0X - Small Image
 
YA27LB0X - Large Image
Attachments
 
 
YA27LB0X - Specification Sheet
Brochures
 
 
YA27LB0X - Brochure
Other Links
 
 
YA27LB0X - Other
 
YA27LB0X - Other
 
YA27LB0X - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
ORANGE
Descriptions
Product Type
Terminal
Description
3/0 CU 1H SHORT 1/2
extra long description
BUR YA27LBOX 3/0 CU 1-HOLE SHORT 1/
Long Description
3/0 AWG CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, ORANGE Color Code, 14 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Tongue Angle: Straight, Die Index: 14, Package: Box, Wire Strip Length: 1-1/16 IN, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W27VT, W27RT Die, (2), X27RT Die, (3), Hydraulic: BCT500HS, Y500CTHS Tool, W27VT, W27RT Die, (2), X27RT Die, (3), Y35, Y39, Y750, PAT750 Tool, U27RT Die, (1), Y46 Tool, U27RT Die With PUADP-1
Additional Information
Die Index
14
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA27LBOX
GTIN
00781810553800
UPC
781810553800
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.08
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA27LB0X.
Jump To:

Cross Referenced

These items are similar to YA27LB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30041 3M Electrical Products 00054007125686
HCS12712 Burndy n/a
YA27L-BOX Burndy 00781810553800
DPLS171 DOSSERT n/a
CPL3/012 ESP n/a
GL-3048 Greaves 00784491320242
VHCS3/012 Hubbell Power Systems n/a
CC3050 Ideal Industries n/a
CRB30 ILSCO n/a
CRC3/0 ILSCO n/a
MSA3/08 MAC n/a
LC3012 MIDLAND ROSS n/a
55380 NAED n/a
GL3048 NSi Industries 00662381036124
LCA3/012X Panduit 00074983900367
BLU3/0S1 PU n/a
BLU30S1 PU n/a
54165 Thomas & Betts n/a
CTL30-12 Thomas & Betts 00783786131877
HL3/048 Thomas & Betts n/a
325505 Amprobe n/a
519923 Amprobe n/a
YA27-L Burndy 00781810089927
YAL27T12 Burndy 00781810417034
CC3/050 Ideal Industries n/a
CSWS3/012 ILSCO 00783669638417
LCA3/012 Panduit n/a
LCA3/012L Panduit n/a
BLU 3/0S1 Penn-Union 00785037230919
54165-TB Thomas & Betts 00786210541655
54465 Thomas & Betts 00786210544656

* All prices subject to change.

Begin Live Chat