YA262TC38 - 2/0 Awg Cu, Two Hole, 3/8 Stud Size, 1 Hole Size

Burndy

  • $32.52 (Each)
  • $32.52 (Each)

  • $1,626.00 (Per 50)
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
YA262TC38
Manufacturer
Burndy
Manufacturer's Part Number
YA262TC38
Description
2/0 Awg Cu, Two Hole, 3/8 Stud Size, 1 Hole Size
2/0 Awg Cu, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810502396 / 00781810502396
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.52 (Each)
Standard Packaging
$1,626.00 (Per 50)
Resources
Images
 
 
YA262TC38 - Small Image
 
YA262TC38 - Large Image
Brochures
 
 
YA262TC38 - Brochure
Other Links
 
 
YA262TC38 - Other
 
YA262TC38 - Other
 
YA262TC38 - Other
Attachments
 
 
YA262TC38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Long Description
2/0 AWG CU, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Black Color Code, 13 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1-9/16 IN, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Die Index: 13, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W26VT, W26RT, X26RT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W26VT, W26RT, X26RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U26RT Die, (2), Y46 Tool, U26RT Die With PUADP-1 Adapter, (2), Color Code: Black
Product Type
Terminal
Description
2/0 AWG CU, TWO HOLE, 3/8 STUD SIZE, 1 HOLE SIZE
extra long description
BUR YA262TC38 CUHYLUG 2/0STR 2HOLE
Additional Information
Die Index
13
pallet quantity
17400
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA262TC38
GTIN
00781810502396
UPC
781810502396
Taxonomies, Classifications, and Categories
Type
Long Barrel, Tin Plated
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA262TC38.
Jump To:

Cross Referenced

These items are similar to YA262TC38 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA262TC38 Burndy 00781810502396
L20N-38 NSi Industries 00662381035219
LCCF1/039D Panduit n/a
BBLU 2/0D 2TC38 Penn-Union 00785037216388
L20-TC38-5 Greaves 00784491332078
CLND-2/0-38-1 ILSCO 78366963782
LCC2/0-38D-X Panduit 07498338277
256-30695-1116 Thomas & Betts 00786210169101
256-30695-833 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat