YA252LN - 1/0AWG Cop 2H Lug

Burndy

  • $26.42 (Each)
  • $26.42 (Each)
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
YA252LN
Manufacturer
Burndy
Manufacturer's Part Number
YA252LN
Description
1/0AWG Cop 2H Lug
1/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pinnk Color Code, 12 or 348 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810502273 / 00781810502273
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.42 (Each)
Resources
Images
 
 
YA252LN - Large Image
Brochures
 
 
YA252LN - Brochure
Other Links
 
 
YA252LN - Other
 
YA252LN - Other
 
YA252LN - Other
 
YA252LN - Other
Attachments
 
 
YA252LN - Specification Sheet
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
35
Material
Copper
Material, Color, and Finish
Color Code
PINK
Descriptions
extra long description
BUR YA252LN 1/0 CU 2-HOLE SHORT NEM
Product Type
Terminal
Description
1/0AWG COP 2H LUG
Long Description
1/0 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Pinnk Color Code, 12 or 348 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Wire Strip Length: 15/16 IN, Tongue Angle: Straight, Die Index: 12, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W25VT, W25RT, X25RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W25VT, W25RT, X25RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U25RT, U2CABT Die, (1), Y46 Tool, U25RT, U2CABT Die With PUADP-1 Adapter, (1), Co
Additional Information
Die Index
12
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA252LN
GTIN
00781810502273
UPC
781810502273
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA252LN.
Jump To:

Cross Referenced

These items are similar to YA252LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31130 3M Electrical Products 00051138524999
VHCL1012BN Anderson n/a
YA252-LN Burndy 00781810502273
YAL252N Burndy 00781810416914
YA25-2LN Burndy 78181050227
L 10N Greaves n/a
L10N Greaves 00784491400005
CLND-1/0-12-134 ILSCO 00783669636826
CLWD-1/0-12-134 ILSCO 00783669636833
CRC-1/0L2 ILSCO n/a
CSWD-1/0-12-134 ILSCO 00783669636857
94350 Morris 00601986943505
50227 NAED n/a
L10N NSi Industries 00662381035097
LCC1/0-12-X Panduit 00074983902255
LCD-1/0-12-X Panduit n/a
LCD1/012X Panduit n/a
LCD1/0-12-X Panduit 07498390090
BLU10D2 Penn-Union 00785037230032
BBLU1/0D3 Penn-Union 00785037215824
BLU1/0D2 PU n/a
256-30695-1277 Thomas & Betts 00786210642338
256-30695-886 Thomas & Betts 00786210896755
256306951277 Thomas & Betts n/a
25630695886 Thomas & Betts n/a
256-30695-593 Thomas & Betts 00786210071404
HDL 1/0 N Thomas & Betts n/a
L1/0N Thomas & Betts n/a
LCN10 Thomas & Betts 00783786032488

* All prices subject to change.

Begin Live Chat