KS44 - 1000MCM Split Bolt Conn

Burndy

  • $486.91 (Each)
  • $486.91 (Each)
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
KS44
Manufacturer
Burndy
Manufacturer's Part Number
KS44
Description
1000MCM Split Bolt Conn
Copper Split Bolt, Cu: 300-1000 Kcmil (Run & Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810015001 / 00781810015001
Weight per unit
2.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$486.91 (Each)
Resources
Images
 
 
KS44 - Large Image
 
KS44 - Small Image
Brochures
 
 
KS44 - Brochure
Other Links
 
 
KS44 - Other
 
KS44 - Other
Attachments
 
 
KS44 - Specification Sheet
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
Copper
Descriptions
Long Description
Copper Split Bolt, Cu: 300-1000 kcmil (Run & Tap).
Special Features
Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors, Conductor Type: Run: Commercial Stranded And Solid Copper, Tap: Commercial Stranded And Solid Copper, Installation Torque: 1100 IN-LB, Length: 3.73 IN, Cross Flats: 2.56 IN, Width: 2.19 IN
Product Type
Mechanical
extra long description
BUR KS44 SERVIT 300 - 1000
Description
1000MCM SPLIT BOLT CONN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KS44
GTIN
00781810015001
UPC
781810015001
Taxonomies, Classifications, and Categories
Type
KS
Category Description
SPLIT BOLTS
Packaging
Weight per each
2.31
Carton
1
Uses, Certifications, and Standards
Application
For Direct Burial Cables
standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KS44.
Jump To:

Cross Referenced

These items are similar to KS44 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-44 Burndy 00781810015001
DS100 DOSSERT n/a
K-1000 Galvan Industries 00632591713238
A-18 Greaves 00784491106105
C1000 Hubbell Power Systems 00096359008217
IK-1000 ILSCO 00783669470260
SB1000 ILSCO n/a
N-1000 NSi Industries 00662381020130
SBC1000-1 Panduit 00074983904143
SBC10001 Panduit n/a
S 1000 Penn-Union 00785037593427
1152 Reliable n/a
1000M Thomas & Betts 00783786200214
E1000 Thomas & Betts 00785023015001
SB1000 Thomas & Betts 00023386910008
14T Thomas & Betts n/a
E08073 Thomas & Betts n/a
E 1000 D Thomas & Betts n/a
703 Topaz 00751338173804
IK1000 UTILCO n/a

* All prices subject to change.

Begin Live Chat