KC34B1 - 500 Post Split Bolt

Burndy

  • $639.08 (Each)
  • $639.08 (Each)
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
KC34B1
Manufacturer
Burndy
Manufacturer's Part Number
KC34B1
Description
500 Post Split Bolt
3/0-500 STR 1 Post 1 1/2
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810256756 / 00781810256756
Weight per unit
1.3199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$639.08 (Each)
Resources
Images
 
 
KC34B1 - Small Image
 
KC34B1 - Large Image
Attachments
 
 
KC34B1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
3/0 AWG to 500 KCMIL Stranded (Copper)
Material
LEADED BRONZE ALLOY
Descriptions
Long Description
MECHANICAL GROUNDING CONNECTOR, LEADED BRONZE ALLOY MATERIAL; CABLE TO FLAT SURFACE/STEEL STRUCTURE/FENCE POST/TRANSFORMER USED ON; 1-1/2 INCH STUD LENGTH; UL, CSA APPROVAL; 1 CONDUCTOR(S); 3/0 AWG TO 500 KCMIL STRANDED (COPPER) CONDUCTOR SIZE
Commodity Description
LARGE TERMINALS & CONNECTORS
Additional Information
RoHS Compatible; Height 2-3/8 Inch
extra long description
LEADED BRONZE ALLOY MATERIAL; CABLE TO FLAT SURFACE/STEEL STRUCTURE/FENCE POST/TRANSFORMER USED ON; 1-1/2 INCH STUD LENGTH; UL, CSA APPROVAL; 1 CONDUCTOR(S); 3/0 AWG TO 500 KCMIL STRANDED (COPPER) CONDUCTOR SIZE; 3/4 INCH-10 TPI STUD DIAMETER; 1-5/8 INCH BODY HEX SIZE; 2 INCH NUT HEX SIZE; SERVIT POST[TM] BRAND; ROHS COMPATIBLE; HEIGHT 2-3/8 INCH; KC MODEL
Product Type
Mechanical Grounding Connector
Description
500 POST SPLIT BOLT
Additional Information
Stud Length
1-1/2 Inch
Body Hex Size
1-5/8 Inch
Nut Hex Size
2 Inch
Stud Diameter
3/4 Inch-10 TPI
Manufacturer Information
Model
KC
Brand
Burndy LLC
Manufacturers Part Number
KC34B1
GTIN
00781810256756
UPC
781810256756
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight per each
1.3199
Carton
1
Uses, Certifications, and Standards
Used On
CABLE TO FLAT SURFACE/STEEL STRUCTURE/FENCE POST/TRANSFORMER
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC34B1.
Jump To:

Cross Referenced

These items are similar to KC34B1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC34 Burndy 781810256701
KC34B1 Burndy 00781810256756
DGN50L DOSSERT n/a
MSB500 FRANKEL n/a
KS500L Hubbell Power Systems n/a
SPSS-10 ILSCO 783669233391
SSS10A1 ILSCO n/a
25675 NAED n/a
SP1-500-12 Panduit 00074983716517
SSS-10 Penn-Union 785037654548
SSS-10A1 Penn-Union 785037654562
SSS10A1 PU n/a
SPM11L SOUTHPORT IND. n/a
SP10SL Thomas & Betts 783786805198
SSS 10A1 Penn-Union 00785037654562

* All prices subject to change.

Begin Live Chat