KC31B1 - 350 Post Split Bolt

Burndy

  • $519.36 (Each)
  • $519.36 (Each)
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
KC31B1
Manufacturer
Burndy
Manufacturer's Part Number
KC31B1
Description
350 Post Split Bolt
Mechanical Grounding Connector, Cable to Flat, 1 Awg - 350 Awg (STR).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810256558 / 00781810256558
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$519.36 (Each)
Resources
Attachments
 
 
KC31B1 - Specification Sheet
Brochures
 
 
KC31B1 - Brochure
Other Links
 
 
KC31B1 - Other
 
KC31B1 - Other
 
KC31B1 - Other
 
KC31B1 - Other
Images
 
 
KC31B1 - Small Image
 
KC31B1 - Large Image
 
KC31B1 - Large Image
 
KC31B1 - Large Image
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
Copper Alloy, Cast
Descriptions
extra long description
BUR KC31B1 1-350 STR 1 1/4 POST 1 C
Long Description
Mechanical Grounding Connector, Cable to Flat, 1 AWG - 350 AWG (Str).
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Conductor Type: Run: Commercial Stranded Copper, Cross Flats: 1-11/16, 1-3/8 IN, Stud Size: 5/8-11, Dimension B: 1-1/4 IN, Height: 3-3/4 IN
Product Type
Mechanical
Description
350 POST SPLIT BOLT
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KC31B1
GTIN
00781810256558
UPC
781810256558
Taxonomies, Classifications, and Categories
Type
KC and K2C Series
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.81
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC31B1.
Jump To:

Cross Referenced

These items are similar to KC31B1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC31B1 Burndy 00781810256558
DGN35L DOSSERT n/a
MSB350 FRANKEL n/a
KS350L Hubbell Power Systems n/a
SSS9A1 ILSCO n/a
25655 NAED n/a
SP1-350L-12 Panduit 00074983716500
SSS-9A1 Penn-Union 00785037654500
SSS9A1 PU n/a
SPM10L SOUTHPORT IND. n/a
SP9SL Thomas & Betts 00783786805174

* All prices subject to change.

Begin Live Chat