KC22 - 10AWG/3AWG Serv Post

Burndy

  • $94.54 (Each)
  • $94.54 (Each)
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
KC22
Manufacturer
Burndy
Manufacturer's Part Number
KC22
Description
10AWG/3AWG Serv Post
Mechanical Grounding Connector, Cable to Flat, 10-3 Awg (STR) / 10-2 Awg (Sol), 3/8" Stud; Nut Torque: 275 In-LBS, Stud Torque: 280 In-LBS
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810254905 / 00781810254905
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.54 (Each)
Resources
Images
 
 
KC22 - Large Image
 
KC22 - Large Image
 
KC22 - Large Image
 
KC22 - Large Image
 
KC22 - Large Image
 
KC22 - Large Image
 
KC22 - Large Image
 
KC22 - Large Image
Brochures
 
 
KC22 - Brochure
Other Links
 
 
KC22 - Other
 
KC22 - Other
 
KC22 - Other
 
KC22 - Other
 
KC22 - Other
 
KC22 - Other
 
KC22 - Other
 
KC22 - Other
 
KC22 - Other
 
KC22 - Other
Attachments
 
 
KC22 - Specification Sheet
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
Bronze, Leaded, Commercial
Descriptions
Description
10AWG/3AWG SERV POST
Product Type
Mechanical
extra long description
BUR KC22 10-3 STR 15/32 POST 1 CO
Long Description
Mechanical Grounding Connector, Cable to Flat, 10-3 AWG (Str) / 10-2 AWG (Sol), 3/8" Stud; Nut Torque: 275 in-lbs, Stud Torque: 280 in-lbs
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, For 1 Conductor, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Stud/bolt Size: 3/8-16 Diameter, 15/32 IN Length, Height: 1-5/8 IN, Cross Flats: 3/4, 5/8 IN
Additional Information
pallet quantity
14850
Manufacturer Information
Manufacturers Part Number
KC22
Brand
BURNDY
GTIN
00781810254905
UPC
781810254905
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
KC and K2C Series
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC22.
Jump To:

Cross Referenced

These items are similar to KC22 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2S-2 Anderson n/a
KC22 Burndy 00781810254905
KC22J12T13 Burndy 00781810127872
DGN5 DOSSERT n/a
DGM-5 DOSSERT n/a
KC2 ESP n/a
MSB3 FRANKEL n/a
BS1-3 Greaves 00784491707500
BS2-3 Greaves 00784491707906
KS2 Hubbell Power Systems 00096359318897
SSS3 ILSCO 00783669862126
SCS-3 ILSCO 78366981212
SPDS-3 ILSCO 78366923313
25490 NAED n/a
SPM-3L NSi Industries 00662381021021
SPM-4L NSi Industries 00662381021038
SP2-3-C Panduit 07498371663
SSS 3 Penn-Union 00785037654180
SCS-3 Penn-Union 78503759630
SSS3 PU n/a
SPM4 SOUTHPORT IND. n/a
SP3SS Thomas & Betts 00783786121526
SP3DS Thomas & Betts 00783786121557

* All prices subject to change.

Begin Live Chat