KC20 - 5STR Post Split Bolt

Burndy

  • $59.57 (Each)
  • $59.57 (Each)
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
KC20
Manufacturer
Burndy
Manufacturer's Part Number
KC20
Description
5STR Post Split Bolt
Mechanical Grounding Connector, Cable to Flat, 10-5 Awg (STR) / 10-4 Awg (Sol), 5/16" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810254608 / 00781810254608
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.57 (Each)
Resources
Attachments
 
 
KC20 - Specification Sheet
Other Links
 
 
KC20 - Other
 
KC20 - Other
 
KC20 - Other
 
KC20 - Other
 
KC20 - Other
 
KC20 - Other
 
KC20 - Other
 
KC20 - Other
 
KC20 - Other
 
KC20 - Other
Images
 
 
KC20 - Small Image
 
KC20 - Large Image
 
KC20 - Large Image
 
KC20 - Large Image
 
KC20 - Large Image
 
KC20 - Large Image
 
KC20 - Large Image
 
KC20 - Large Image
 
KC20 - Large Image
Brochures
 
 
KC20 - Brochure
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
Bronze, Leaded, Commercial
Descriptions
extra long description
BUR KC20 10-5 STR 5/16 POST 1 CO
Long Description
Mechanical Grounding Connector, Cable to Flat, 10-5 AWG (Str) / 10-4 AWG (Sol), 5/16" Stud.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Cross Flats: 11/16, 1/2 IN, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Dimension B: 13/32 IN, Height: 1-1/2 IN, Stud Size: 5/16-18
Product Type
Mechanical
Description
5STR POST SPLIT BOLT
Additional Information
pallet quantity
29700
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KC20
GTIN
00781810254608
UPC
781810254608
Taxonomies, Classifications, and Categories
Type
KC and K2C Series
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC20.
Jump To:

Cross Referenced

These items are similar to KC20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC20 Burndy 00781810254608
DGN3 DOSSERT n/a
KC4 ESP n/a
BS1-5 Greaves 00784491707456
KS4 Hubbell Power Systems 00096359318910
SSS2 ILSCO 00783669862089
25460 NAED n/a
SPM-1L NSi Industries 00662381021007
SSS2 PU n/a
SPM3 SOUTHPORT IND. n/a
SP2SS Thomas & Betts 00783786121502
KS6 Hubbell Power Systems 00096359318941
SSS 2 Penn-Union 00785037654128
SPM-3L NSi Industries 00662381021021

* All prices subject to change.

Begin Live Chat