KA34 - 500 Cop 1H Term Lug

Burndy

  • $109.41 (Each)
  • $109.41 (Each)

  • $1,969.38 (Per 18)
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
KA34
Manufacturer
Burndy
Manufacturer's Part Number
KA34
Description
500 Cop 1H Term Lug
Copper Terminal, 1 Hole, 4/0 Awg (STR)-500 Kcmil, 1/2" Stud, 1 Screw.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810365854 / 00781810365854
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.41 (Each)
Standard Packaging
$1,969.38 (Per 18)
Resources
Images
 
 
KA34 - Large Image
Other Links
 
 
KA34 - Other
 
KA34 - Other
 
KA34 - Other
Brochures
 
 
KA34 - Brochure
Attachments
 
 
KA34 - Specification Sheet
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
Copper
Descriptions
Description
500 COP 1H TERM LUG
Product Type
Terminal
extra long description
BUR KA34 4/0-500 CU LUG ST SCR 1H
Long Description
Copper Terminal, 1 Hole, 4/0 AWG (Str)-500 kcmil, 1/2" Stud, 1 Screw.
Special Features
Features: Compact, Economical, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks, Dimension N: 9/16 IN, Dimension K: 9/16 IN, Dimension T: 9/32 IN, Tongue Width: 1-3/8 IN, Installation Torque: 375 IN-LB, Length: 2-9/16 IN, Stud/bolt Hole Size: 1/2 IN, Height: 2-3/32 IN
Manufacturer Information
Manufacturers Part Number
KA34
Brand
BURNDY
GTIN
00781810365854
UPC
781810365854
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.71
Carton
1
Package
18
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Terminal Blocks
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KA34.
Jump To:

Cross Referenced

These items are similar to KA34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA34 Burndy 00781810365854
D50 DOSSERT n/a
D805 Greaves 00784491512203
LU300 Hubbell Power Systems 00096359320661
LU300N Hubbell Power Systems n/a
LU500 Hubbell Power Systems 00096359320739
LU500N AN Hubbell Power Systems n/a
CP500 IL ILSCO n/a
LO350STD ILSCO 00783669571509
LO500 ILSCO 00783669573107
TL500 NSi Industries 00662381005748
PNL 500 Penn-Union 00785037508308
31015 Thomas & Betts 00786210310152
71020 Thomas & Betts n/a
L400 T Thomas & Betts n/a
L4004/0 Thomas & Betts n/a
HL50-1 ILSCO 00783669460223
L400 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat