K2C20B1 - K2C20B1

Burndy

  • $55.48 (Each)
  • $55.48 (Each)
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
K2C20B1
Manufacturer
Burndy
Manufacturer's Part Number
K2C20B1
Description
K2C20B1
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810257050 / 00781810257050
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.48 (Each)
Resources
Images
 
 
K2C20B1 - Large Image
Brochures
 
 
K2C20B1 - Brochure
Other Links
 
 
K2C20B1 - Other
 
K2C20B1 - Other
Attachments
 
 
K2C20B1 - Specification Sheet
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
Bronze Alloy, Leaded
Descriptions
Description
K2C20B1
Product Type
Mechanical
extra long description
BUR K2C20B1 10-5 STR 27/32 POST 2 C
Long Description
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 AWG (Str) / 10 - 4 AWG (Sol), 5/16" Stud.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Cross Flats: 11/16, 1/2 IN, Height: 2-1/8 IN, Stud Size: 5/16-18, Dimension B: 27/32 IN
Additional Information
pallet quantity
19800
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K2C20B1
GTIN
00781810257050
UPC
781810257050
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
KC and K2C Series
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K2C20B1.
Jump To:

Cross Referenced

These items are similar to K2C20B1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C20B1 Burndy 00781810257050
SPM-23L NSi Industries 00662381021120
SCS 2A1 Penn-Union 00785037596268
SP2DL Thomas & Betts 00783786805259
BS2-5L Greaves n/a
SCS-2A1 ILSCO 00783669812107
S2P6-10 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat