K2C15 - 9STR Split Bolt Conn

Burndy

  • $47.31 (Each)
  • $47.31 (Each)
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
K2C15
Manufacturer
Burndy
Manufacturer's Part Number
K2C15
Description
9STR Split Bolt Conn
12-9 STR 3/8 Post 2 Cond
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810256800 / 00781810256800
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.31 (Each)
Resources
Images
 
 
K2C15 - Large Image
Attachments
 
 
K2C15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 to 8 AWG Solid, 12 to 9 AWG Stranded (Copper)
Number of Conductors
2
Material
LEADED BRONZE ALLOY
Descriptions
extra long description
LEADED BRONZE ALLOY MATERIAL; CABLE TO FLAT SURFACE/STEEL STRUCTURE/FENCE POST/TRANSFORMER USED ON; 3/8 INCH STUD LENGTH; UL, CSA APPROVAL; 2 CONDUCTOR(S); 12 TO 8 AWG SOLID, 12 TO 9 AWG STRANDED (COPPER) CONDUCTOR SIZE; 1/4 INCH-20 TPI STUD DIAMETER; 3/8 INCH BODY HEX SIZE; 1/2 INCH NUT HEX SIZE; SERVIT POST[TM] BRAND; ROHS COMPATIBLE; HEIGHT 5/8 INCH; K2C MODEL
Product Type
Mechanical Grounding Connector
Description
9STR SPLIT BOLT CONN
Long Description
MECHANICAL GROUNDING CONNECTOR, LEADED BRONZE ALLOY MATERIAL; CABLE TO FLAT SURFACE/STEEL STRUCTURE/FENCE POST/TRANSFORMER USED ON; 3/8 INCH STUD LENGTH; UL, CSA APPROVAL; 2 CONDUCTOR(S); 12 TO 8 AWG SOLID, 12 TO 9 AWG STRANDED (COPPER) CONDUCTOR SIZE
Commodity Description
LARGE TERMINALS & CONNECTORS
Additional Information
RoHS Compatible; Height 5/8 Inch
Additional Information
Body Hex Size
3/8 Inch
Stud Length
3/8 Inch
Nut Hex Size
1/2 INCH
Stud Diameter
1/4 INCH-20 TPI
Manufacturer Information
Brand
Burndy LLC
Manufacturers Part Number
K2C15
Model
K2C
GTIN
00781810256800
UPC
781810256800
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Used On
CABLE TO FLAT SURFACE/STEEL STRUCTURE/FENCE POST/TRANSFORMER
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K2C15.
Jump To:

Cross Referenced

These items are similar to K2C15 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C15 Burndy 00781810256800
DGM1 DOSSERT n/a
K2S8 Hubbell Power Systems n/a
SCS0 ILSCO 00783669812008
SPDS-0 ILSCO 00783669233100
25680 NAED n/a
SPM-21L NSi Industries 00662381021106
SP2-8-C Panduit 00074983716579
SCS-0 Penn-Union 00785037596121
SCS0 PU n/a
SPM21 SOUTHPORT IND. n/a
SP0DS Thomas & Betts 00783786442836
BS2-8 Greaves n/a

* All prices subject to change.

Begin Live Chat