K2A31U - Two:4STR-350 Dual Rated

Burndy

  • $40.13 (Each)
  • $40.13 (Each)

  • $240.78 (Per 6)
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
K2A31U
Manufacturer
Burndy
Manufacturer's Part Number
K2A31U
Description
Two:4STR-350 Dual Rated
Conductor Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 2.88 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810600153 / 00781810600153
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.13 (Each)
Standard Packaging
$240.78 (Per 6)
Resources
Images
 
 
K2A31U - Large Image
 
K2A31U - Large Image
Specifications Sheets
 
 
K2A31U - Specification Sheet
Other Links
 
 
K2A31U - Other
 
K2A31U - Other
 
K2A31U - Other
Brochures
 
 
K2A31U - Brochure
Attachments
 
 
K2A31U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Number of Conductors
2
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
2.88 in;73 mm
Descriptions
Description
TWO:4STR-350 DUAL RATED
Product Type
Conductor Lug
Long Description
Conductor Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 2.88 in Overall Length, Screw Terminal, 600 V
Features
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension D: 1.69 IN, Dimension N: 0.88 IN, Dimension T: 0.25 IN, Installation Torque: 275 IN-LB, Length: 2.88 IN, Width: 1.94 IN, Height: 1.25 IN, Stud/bolt Hole Size: 1/2 IN
Short Description
Conductor Lug, Non-Insulated, 2.88 in;73 mm, 600 V
Special Features
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
extra long description
BUR K2A31U TWO:4STR-350 DUAL RATED
Additional Information
Minimum Conductor Size
#6 AWG (Stranded)
Maximum Conductor Size
350 kcmil (Stranded)
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+194 °F
for use with
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Maximum Voltage Rating
600 V
Standards Met
UL Listed 468A 468B;CSA Certified
package quantity
132 CT
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K2A31U
sub brand
Burndy
GTIN
00781810600153
UPC
781810600153
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.26
Carton
1
Package
6
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K2A31U.
Jump To:

Similar Items

Similar items are close alternatives to K2A31U, though they may not be 100% alike.

Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulat...
  • Our Part #: 2350T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2-350T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 8 ($105.72) ·
2350T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.21

Each

QTY:
Each
Add
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor ...
  • Our Part #: ADR3521
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR35-21
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($110.18) ·
ADR3521 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to K2A31U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2A-31U Burndy 00781810600153
ADR35-21 Burndy n/a
K2A31U Burndy 78181060015
DLA-350 Galvan Industries 00632591712507
22C192 WW GRAINGER n/a
AA-350 Greaves 00784491502303
L2A1-350 Ideal Industries n/a
87-046 Ideal Industries 78325087046
AU-350 ILSCO 00783669003819
90818 Morris 00601986908184
2-350T NSi Industries 00662381001238
2350T NSi Industries 66238100123
LAM2A350-12-6Y Panduit 07498359269
LA-350 Penn-Union 00785037446167
L2A-350 Penn-Union 00785037444088
ADR3521 Thomas & Betts 00783786610228
UA35 Thomas & Betts n/a
62227 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat