GP6426 - Ground Rod to Cable

Burndy

  • $150.98 (Each)
  • $150.98 (Each)
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
GP6426
Manufacturer
Burndy
Manufacturer's Part Number
GP6426
Description
Ground Rod to Cable
Mechanical Grounding Connector, 2 Cables to Rod or Pipe, 4 Awg (Sol.) - 2/0 Awg (STR.), 3/8" Pipe, 5/8" - 3/4" Rod, 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810260548 / 00781810260548
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.98 (Each)
Resources
Other Links
 
 
GP6426 - Other
 
GP6426 - Other
 
GP6426 - Other
 
GP6426 - Other
 
GP6426 - Other
 
GP6426 - Other
 
GP6426 - Other
 
GP6426 - Other
Images
 
 
GP6426 - Large Image
 
GP6426 - Large Image
 
GP6426 - Large Image
 
GP6426 - Large Image
 
GP6426 - Large Image
 
GP6426 - Large Image
Brochures
 
 
GP6426 - Brochure
Attachments
 
 
GP6426 - Specification Sheet
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
COPPER ALLOY
Descriptions
Description
GROUND ROD TO CABLE
Product Type
Mechanical
extra long description
BUR GP6426 4SOL-2/0STR, 3/8 IPS, 2
Long Description
Mechanical Grounding Connector, 2 Cables to Rod or Pipe, 4 AWG (Sol.) - 2/0 AWG (Str.), 3/8" Pipe, 5/8" - 3/4" Rod, 3/8" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Parallel Cables Perpendicular To Rod, Pipe Or Column, Also Used With One Groove For Run, The Other For Tap To Equipment, High Copper Alloy Cast Body And DURIUM U-Bolts, Nuts, And Lockwashers Make The GP Suitable For Direct Burial In The Ground Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Ground Rod Size: 5/8 - 3/4 IN, Tube (ips) Size: 3/8 IN, Width: 2-1/8 IN, Installation Torque: 24
Additional Information
Bolt Size
3/8 in
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GP6426
GTIN
00781810260548
UPC
781810260548
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GP
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Parallel Copper Cables Perpendicular To Rod, Pipe Or Column, Direct Burial In Earth Or Concrete
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GP6426.
Jump To:

Similar Items

Similar items are close alternatives to GP6426, though they may not be 100% alike.

GROUND CONNECTOR
  • MFR Part #: GP6429
  • GTIN: 00781810260555
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to GP6426 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GP6426 Burndy 00781810260548
GL121 DELTA STAR n/a
GS3813 DOSSERT n/a
27512B2/0 FRANKEL n/a
GB8610 GIBBONS n/a
CS104 Greaves 00784491247044
GC1152B Hubbell Power Systems 00096359306269
26054 NAED n/a
DGO322 O-Z Gedney n/a
GPC2250-38-X Panduit 00074983719891
GT-5 Penn-Union 00785037367127
GT5 PU n/a
GC-115-2B Anderson n/a

* All prices subject to change.

Begin Live Chat