GIE4CG3 - Gie4cg3

Burndy

  • $828.71 (Each)
  • $828.71 (Each)
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
GIE4CG3
Manufacturer
Burndy
Manufacturer's Part Number
GIE4CG3
Description
Gie4cg3
Beryllium Copper Grounding Connector, Heavy Duty, For Vehicle Grounding.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231500 / 00781810231500
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$828.71 (Each)
Resources
Brochures
 
 
GIE4CG3 - Brochure
Other Links
 
 
GIE4CG3 - Other
 
GIE4CG3 - Other
 
GIE4CG3 - Other
 
GIE4CG3 - Other
 
GIE4CG3 - Other
 
GIE4CG3 - Other
Images
 
 
GIE4CG3 - Large Image
 
GIE4CG3 - Large Image
 
GIE4CG3 - Large Image
 
GIE4CG3 - Large Image
Attachments
 
 
GIE4CG3 - Specification Sheet
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
Copper, Beryllium
Descriptions
Product Type
Mechanical
Description
GIE4CG3
extra long description
BUR GIE4CG3 SD GRN CLAMP BERYLLIUM
Long Description
Beryllium Copper Grounding Connector, Heavy Duty, For Vehicle Grounding.
Special Features
Features: High-Strength Copper Alloy Ground Clamps For Grounding Gasoline Trucks, Tank Cars, Aircraft And Other Vehicles Where Danger Of Explosion Due To Static Electricity Exists, Corrosion Resistant And Supplied With Nonsparking, Adjustable, Replaceable Contact Grip Screws, Automatic Safety Release Disconnects Should A Vehicle Unexpectedly Move From The Grounded Area, Accommodates 4 Stranded Flexible Copper Cable, Length: 8-1/8 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GIE4CG3
GTIN
00781810231500
UPC
781810231500
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GIE-G, Heavy Duty
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Application
For Grounding Gasoline Trucks, Tank Cars, Aircraft And Other Vehicles Where Danger Of Explosion Due To Static Electricity Exists
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GIE4CG3.
Jump To:

Cross Referenced

These items are similar to GIE4CG3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GIE4CG3 Burndy 00781810231500
GIE4CG4 Burndy 00781810231517
QGRCH8BE DOSSERT n/a
23150 NAED n/a
GC10 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat