GC4C4C - 8SOL-4STR 2 Cu Grounding Conn

Burndy

  • $129.37 (Each)
  • $129.37 (Each)
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
GC4C4C
Manufacturer
Burndy
Manufacturer's Part Number
GC4C4C
Description
8SOL-4STR 2 Cu Grounding Conn
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 8 Awg (Sol)- 4 Awg (STR), 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231630 / 00781810231630
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.37 (Each)
Resources
Images
 
 
GC4C4C - Large Image
Brochures
 
 
GC4C4C - Brochure
Other Links
 
 
GC4C4C - Other
 
GC4C4C - Other
 
GC4C4C - Other
Attachments
 
 
GC4C4C - Specification Sheet
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
Copper
Descriptions
extra long description
BUR GC4C4C 8S0L-4STR, 2 CU COND
Product Type
Mechanical
Description
8SOL-4STR 2 CU GROUNDING CONN
Long Description
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 8 AWG (Sol)- 4 AWG (Str), 3/8" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Wide Range Of Two Parallel Cables To 1/4 IN Thick Bar, Type GC Separates Cable From Bar, GCM Clamps Cable To Bar Surface, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GC And GCM Suitable For Direct Burial In Concrete Or Ground, Width: 1-3/8 IN, Installation Torque: 240 IN-LB, Height: 1-1/2 IN, Bar Thickness: 1/4 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GC4C4C
GTIN
00781810231630
UPC
781810231630
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GC
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Wide Range Of Two Parallel Copper Cables, Direct Burial In Concrete Or Ground
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GC4C4C.
Jump To:

Cross Referenced

These items are similar to GC4C4C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC4C4C Burndy 00781810231630
GA4 DOSSERT n/a
270924 FRANKEL n/a
GB8739 GIBBONS n/a
TGG04 Greaves 00784491711019
23163 NAED n/a
LG04 O-Z Gedney 00783126340006
GH-1 Penn-Union 00785037354998
GH1 PU n/a
GC-143-01 Anderson n/a

* All prices subject to change.

Begin Live Chat